Shop All Sink Drains
American Imaginations
2.6" W, Bathroom Sink Drain
Mfr # AI-20328
Zoro # G2749454
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9
- Material Stainless Steel
- Weight 5
- Depth 2.6
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-20328
- Zoro # G2749454
- UPC # 627622203284
- Country of Origin China
- Category Sink Drains
Dimensions
Height | 9 |
Depth | 2.6 |
Width | 2.6 |
Details
Material | Stainless Steel |
Weight | 5 |
Color | Gold |
Finish | Stainless Steel |
Shape | Round |
Item | Bathroom Sink Drain |
Description
It features a round shape. It is constructed with stainless steel. This bathroom sink drain comes with a stainless steel finish in Gold color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 1/4In Push (255579-75)
- RINNAI 2/4 Cd Horiz Termination Kit 12In Pptl (229031)
- ZORO SELECT 1-1/4" x 3 ft. Non-Threaded Black Pipe Sch 40 (586-360LS)
- THRIFCO PLUMBING Crane Toilet Repair Flapper, Black (4401258)
- AMERICAN IMAGINATIONS 2.59-in. W Bathroom Sink Drain_ (AI-36527)
- AMERICAN IMAGINATIONS 2.6" W, Bathroom Sink Drain (AI-20319)
- AMERICAN IMAGINATIONS 1.25" W, Overflow Cap (AI-20326)
- AMERICAN IMAGINATIONS 1.25-in. W Bathroom Sink Drain_AI-34422 (AI-34422)
- WATCO 1-1/4 in. x 8-1/2 in. Cast Brass IdealLav Lavatory Dra, and Grid Strain, Chrome (815-P-CP)
- JONES STEPHENS 3" Pipe Dia., PVC, Sink, Round Slop Sink (S55001)
- THRIFCO PLUMBING 1-1/2 Inch to 2 Inch Universal Rubber Sink Drain Stopper in Whi (4400608)
- American Imaginations Sink Drains