Shop All Sink Drains
American Imaginations
2.6" W, Bathroom Sink Drain
Mfr # AI-20324
Zoro # G2749585
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Stainless Steel
- Height 9
- Depth 2.6
- Width 2.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-20324
- Zoro # G2749585
- UPC # 627622203246
- Country of Origin China
- Category Sink Drains
Dimensions
Height | 9 |
Depth | 2.6 |
Width | 2.6 |
Details
Material | Stainless Steel |
Finish | Stainless Steel |
Weight | 5 |
Color | Brushed Nickel |
Shape | Round |
Item | Bathroom Sink Drain |
Description
It features a round shape. It is constructed with stainless steel. This bathroom sink drain comes with a stainless steel finish in Brushed Nickel color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Cold Weather Kit For Re (RECOLDKIT)
- RHEEM RTG Series 7 GPM 160,000 BTU 120 Volt Residential Indoor Liquid Propane Tankless Water Heater (RTG-70DVLP-3)
- ZORO SELECT 1/4" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNB16)
- SIAM 1 Tee, Lead Free Brass, FNPT, 125 PSI (XNL106-16)
- AMERICAN IMAGINATIONS 2.6" W, Bathroom Sink Drain (AI-20319)
- AMERICAN IMAGINATIONS 1.25-in. W Bathroom Sink Drain_AI-34422 (AI-34422)
- AMERICAN IMAGINATIONS 1.25" W, Overflow Cap (AI-20326)
- AMERICAN IMAGINATIONS 2.6" W, Bathroom Sink Drain (AI-20328)
- DEARBORN BRASS 1-1/2" Pipe Dia., Brass, Extension Tube, Extension Tubes with Slip Joint (793A-20BN-3)
- DEARBORN BRASS 1" Pipe Dia., Plastic, Nominal Copper, Split Flange (5342P)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Lift and Turn Sink Drain with Overflow (KB3002)
- American Imaginations Sink Drains