Shop All Sink Drains
American Imaginations
2.6" W, Bathroom Sink Drain
Mfr # AI-20323
Zoro # G2749576
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 2.6
- Finish Stainless Steel
- Depth 2.6
- Height 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-20323
- Zoro # G2749576
- UPC # 627622203239
- Country of Origin China
- Category Sink Drains
Dimensions
Width | 2.6 |
Depth | 2.6 |
Height | 9 |
Details
Color | White |
Finish | Stainless Steel |
Weight | 5 |
Material | Stainless Steel |
Item | Bathroom Sink Drain |
Shape | Round |
Description
It features a round shape. It is constructed with stainless steel. This bathroom sink drain comes with a stainless steel finish in White color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" PUSH FIT TEE (465-110)
- BEMIS TLT SEAT RND SOFT BONE (15EC 006)
- MILTON 10 PK PTC Swivel Elbow, 1/4" MNPT, 3/8" OD, PK10 (2202-9)
- JOMAR VALVE 1" FNPT Brass Gas Ball Valve Inline (240-005B)
- AMERICAN IMAGINATIONS 1.25-in. W Bathroom Sink Drain_AI-34422 (AI-34422)
- AMERICAN IMAGINATIONS 1.25" W, Overflow Cap (AI-20326)
- AMERICAN IMAGINATIONS 2.6" W, Bathroom Sink Drain (AI-20319)
- AMERICAN IMAGINATIONS 2.6" W, Bathroom Sink Drain (AI-20328)
- JONES STEPHENS Aluminum, Strainer, Full Top Grate (S59010)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- DEARBORN BRASS 1-1/2" Pipe Dia., Brass, Flanged Strainer Tailpiece, Strainer Tailpiece (800-17-1)
- American Imaginations Sink Drains