Shop All Sink Drains
American Imaginations
2.6" W, Bathroom Sink Drain
Mfr # AI-20322
Zoro # G2749479
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.6
- Color Black
- Finish Stainless Steel
- Weight 5
- Depth 2.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-20322
- Zoro # G2749479
- UPC # 627622203222
- Country of Origin China
- Category Sink Drains
Dimensions
Width | 2.6 |
Depth | 2.6 |
Height | 9 |
Details
Color | Black |
Finish | Stainless Steel |
Weight | 5 |
Material | Stainless Steel |
Shape | Round |
Item | Bathroom Sink Drain |
Description
It features a round shape. It is constructed with stainless steel. This bathroom sink drain comes with a stainless steel finish in Black color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Taut Sc Lav Faucet (74013-4-2MB)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 1-3/4In (51017)
- NOSHOK Mini Valve, Soft Tip, 1/4 NPT Male - 1/4 NPT Male, Brass, 0.172" Orifice (152-MMB)
- FLUIDMASTER Toilet Supply 3/8Compx7/8Blx16 (B1T16)
- AMERICAN IMAGINATIONS 2.6" W, Bathroom Sink Drain (AI-20328)
- AMERICAN IMAGINATIONS 2.6" W, Bathroom Sink Drain (AI-20319)
- AMERICAN IMAGINATIONS 1.25" W, Overflow Cap (AI-20326)
- AMERICAN IMAGINATIONS 1.25-in. W Bathroom Sink Drain_AI-34422 (AI-34422)
- JONES STEPHENS PVC, Floor Sink Kit, Complete PVC Floor Sink Kit-Pipe Fit (S59043)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain without Overflow (EV7003)
- ZURN FS8 4" Outlet, 5" Sump Floor Sink with Dome Strainer (FS8-5-PV4)
- American Imaginations Sink Drains