Shop All Sink Drains
American Imaginations
2.6" W, Bathroom Sink Drain
Mfr # AI-20320
Zoro # G2749524
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9
- Weight 5
- Finish Stainless Steel
- Width 2.6
- Depth 2.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-20320
- Zoro # G2749524
- UPC # 627622203208
- Country of Origin China
- Category Sink Drains
Dimensions
Height | 9 |
Width | 2.6 |
Depth | 2.6 |
Details
Weight | 5 |
Finish | Stainless Steel |
Color | Brushed Nickel |
Material | Stainless Steel |
Shape | Round |
Item | Bathroom Sink Drain |
Description
It features a round shape. It is constructed with stainless steel. This bathroom sink drain comes with a stainless steel finish in Brushed Nickel color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Royal 110 W / H551A 5-1/16 Flush Valve (3910141)
- AMERICAN STANDARD Rubber Packing Kit (066409-0070A)
- ZORO SELECT FDA Silicone Tubing, 5/8" ID x 3/4" OD x 10 Ft. L (ZUSA-HT-764)
- EEMAX 277VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX100T)
- AMERICAN IMAGINATIONS 2.6" W, Bathroom Sink Drain (AI-20319)
- AMERICAN IMAGINATIONS 1.25" W, Overflow Cap (AI-20326)
- AMERICAN IMAGINATIONS 2.59-in. W Bathroom Sink Drain_ (AI-36527)
- AMERICAN IMAGINATIONS 1.25-in. W Bathroom Sink Drain_AI-34422 (AI-34422)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Brushed Nickel (EV8418)
- NANTUCKET SINKS 3 inch Utility Sink Grid Drain (3CHGR)
- ALFI BRAND ALFI brand AB8056-BM Black Matte Ceramic Mushroom Top Pop Up Drain for Sinks with Overflow (AB8056-BM)
- American Imaginations Sink Drains