Shop All Sink Drains
American Imaginations
2.6" W, Bathroom Sink Drain
Mfr # AI-20319
Zoro # G2749637
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Finish Stainless Steel
- Weight 5
- Height 9
- Depth 2.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-20319
- Zoro # G2749637
- UPC # 627622203192
- Country of Origin China
- Category Sink Drains
Dimensions
Height | 9 |
Depth | 2.6 |
Width | 2.6 |
Details
Color | White |
Finish | Stainless Steel |
Weight | 5 |
Material | Stainless Steel |
Item | Bathroom Sink Drain |
Shape | Round |
Description
It features a round shape. It is constructed with stainless steel. This bathroom sink drain comes with a stainless steel finish in White color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Components Widespread Bidet Faucet With Lever Handles (77983-4-2MB)
- NEWPORT BRASS Recessed Toilet Tissue Holder in Forever Brass (Pvd) (10-89/01)
- ZORO SELECT Push-to-Connect Coupling, 3/4 in x 3/4 in Tube Size, Brass, Brown (75012LF)
- AMERICAN STANDARD Stopper Kit, Metal Sc Drain (M962544-2950A)
- AMERICAN IMAGINATIONS 1.25-in. W Bathroom Sink Drain_AI-34422 (AI-34422)
- AMERICAN IMAGINATIONS 1.25" W, Overflow Cap (AI-20326)
- AMERICAN IMAGINATIONS 2.59-in. W Bathroom Sink Drain_ (AI-36527)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow (KB2007)
- JONES STEPHENS Aluminum, Strainer, Full Top Grate (S59010)
- TRUMBULL INDUSTRIES Keeney Mfg Co 17GA 1-1/4" x 1-1/4" Chrome Plated P-Trap with Cleanout (303CP)
- HATCO Drain Assy For - Part# R05-30-009 (R05-30-009)
- American Imaginations Sink Drains