Shop All Sink Drains
American Imaginations
2.6" W, Bathroom Sink Drain
Mfr # AI-1796
Zoro # G2749549
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Height 9
- Depth 2.6
- Material Stainless Steel
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-1796
- Zoro # G2749549
- UPC # 627622017966
- Country of Origin China
- Category Sink Drains
Dimensions
Height | 9 |
Depth | 2.6 |
Width | 2.6 |
Details
Finish | Stainless Steel |
Material | Stainless Steel |
Color | Chrome |
Weight | 5 |
Shape | Round |
Item | Bathroom Sink Drain |
Description
It features a round shape. It is constructed with stainless steel. This bathroom sink drain comes with a stainless steel finish in Chrome color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Pressure Regulator, 1/8 In, 0 to 25 psi (1/8 LF560 0-25)
- APG 1" Aluminum Part C (3U10CAL)
- CHARLOTTE PIPE AND FOUNDRY TEE SCH80 2"" SXSXS PVC (PVC 08400 2000)
- LARSEN SUPPLY CO 15/16 Chr Swiv Aerator (09-1229)
- AMERICAN IMAGINATIONS 2.6" W, Bathroom Sink Drain (AI-20319)
- AMERICAN IMAGINATIONS 2.6" W, Bathroom Sink Drain (AI-20328)
- AMERICAN IMAGINATIONS 1.25" W, Overflow Cap (AI-20326)
- AMERICAN IMAGINATIONS 1.25-in. W Bathroom Sink Drain_AI-34422 (AI-34422)
- ALLPOINTS Drain , 3/4"Nps X 1-3/4"L, Np (1021003)
- KINGSTON BRASS Brass PopUp Drain with Overflow and Extra Long PopUp rod, 22 Gauge, Brushed Nickel (KBT2128)
- DEARBORN BRASS 1-1/4" Pipe Dia., Brass, Center Outlet, Overflow Plug (763K-1)
- American Imaginations Sink Drains