Shop All Drain & Drip Pans
American Imaginations
2.6-in. W Stainless Steel Bathroom Sink Drain In Chrome
Mfr # AI-33593
Zoro # G901021569
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.6
- Weight 5
- Finish Stainless Steel
- Height 9
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-33593
- Zoro # G901021569
- UPC # 627622335930
- Country of Origin China
- Category Drain & Drip Pans
Dimensions
Width | 2.6 |
Height | 9 |
Depth | 2.6 |
Width Group | 0-in. - 9-in. |
Details
Item | Bathroom Sink Drain |
Weight | 5 |
Finish | Stainless Steel |
Material | Stainless Steel |
Color | Chrome |
Shape | Round |
Includes Drains | Yes |
Hardware Color | Chrome |
Overflow | No |
Description
It features a round shape. It is constructed with stainless steel. This bathroom sink drain comes with a stainless steel finish in Chrome color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 4-13/16 x 2-23/32 in. (PA4737)
- DENSO Air / Fuel Ratio Sensor, 234-9022 (234-9022)
- AFS Military Car Magnets-Coast Guard (11037)
- GATES STRAIGHT HOSE (28407)
- FLOTOOL Oil Contnr Disp-Oil Used 3Gal (11849)
- LINCOLN Truck Drain, High-Impact Polypropylene (3665)
- OEMTOOLS 9 Gallon Upright Portable Oil Drain (87032)
- FLOTOOL Pan Drain Oil Recovery 10Qt (42001MI)
- FUNNEL KING Drain Pan, Polyethylene, 2 gal Capacity, 22 in Overall Dia, 1 1/2 in Overall Ht, 22 in Overall Len (40092)
- CAMCO 20850 28 In. Aluminum Drain Pan (7622921)
- EATON AEROQUIP Aeroquip Eaton FCM3136 Quick-Drain Oil Pan Coupling (FCM3136)
- American Imaginations Drain & Drip Pans