Shop All Keyed Entry Door Knobs
American Imaginations
2.6-in. W Door Lock_
Mfr # AI-36309
Zoro # G409579159
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Oil Rubbed
- Lockset Handle Type Standard
- Material Stainless Steel
- Inside Depth 2.2
- Color Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36309
- Zoro # G409579159
- UPC # 627622363094
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Inside Depth | 2.2 |
Width (In.) | 2.6 |
Length (In.) | 2.2 |
Details
Lockset Finish | Oil Rubbed |
Lockset Handle Type | Standard |
Material | Stainless Steel |
Item | Door Lock |
Color | Oil Rubbed Bronze |
Description
THIS PRODUCT INCLUDES: 1x door lock in oil rubbed bronze color. 1. THESE KEYED ALIKE ENTRY DOOR KNOB AND DOUBLE CYLINDER DEADBOLT SETS PROVIDE THE CONVENIENCE OF USING A SINGLE KEY FOR MULTIPLE LOCKS IN YOUR HOME, REDUCING THE NUMBER OF KEYS NEEDED.2. THE DOUBLE CYLINDER DEADBOLTS REQUIRE KEYS TO LOCK FROM BOTH THE INTERIOR AND EXTERIOR, ENSURING ENHANCED SECURITY.3. THEY FEATURE AN ADJUSTABLE BACKSET WITH OPTIONS OF 2-38 INCH OR 2-34 INCH 60MM OR 70MM, ALLOWING FOR EASY INSTALLATION ON DOORS WITH THICKNESSES RANGING FROM 1-38 INCH TO 1-34 INCH 35MM TO 45MM.4. THESE SETS ARE SUITABLE FOR BOTH INDOOR AND OUTDOOR USE, MAKING THEM IDEAL FOR RESIDENTIAL EXTERIOR ENTRY DOORS.5. COMPLYING WITH ANSI GRADE 3 SECURITY STANDARDS, THE METAL CONSTRUCTION OF THESE SETS ADDS STRENGTH, SECURITY, AND DURABILITY TO YOUR DOORS, PROVIDING PEACE OF MIND FOR YOUR HOME. This door lock features a round shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is oil rubbed bronze and it comes with oil rubbed bronze hardware. 2.6-in. Width left to right. 2.2-in. Depth back to front. 0.04-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Lift-off Hinges, CFMY.60 SH-6-D (CFMY)
- STANLEY SECURITY Electrified Door Hinge with Concealed Bearing (CECB179-66 4-1/2X4-1/2 26D)
- ZORO SELECT O-Ring, Viton, 12mm OD, PK25 (1RHP1)
- J.W. WINCO JW Winco GN115-HG-32-SW Cam Latch (115-HG-32-SW)
- AMERICAN IMAGINATIONS 2-in. W Door Lock_ (AI-36316)
- AMERICAN IMAGINATIONS 2.5-in. W Door Lock_ (AI-36425)
- STANLEY SECURITY Stanley Best 8KL3626 2.75 in. 8K Dead Latch; Satin Chrome (8KL3626)
- SCHLAGE Grade 2 Storeroom Cylindrical Lock, Plymouth Knob, Conventional Cylinder, Bright Chrome Finish (A80PD PLY 625)
- BEST Knob Lockset, Mechanical, Storeroom, Grd. 2 (6K37D4CS3626)
- SARGENT Lever Lockset, Mechanical, Entrance (28-65G05 KB 26D)
- COPPER CREEK Colonial Knob Keyed Entry Function, Polished Stainless (CK2040PS)
- American Imaginations Door Locks and Deadbolts