Shop All Keyed Entry Door Knobs
American Imaginations
2.6-in. W Door Lock_
Mfr # AI-36307
Zoro # G809579179
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Matte
- Lockset Handle Type Standard
- Material Stainless Steel
- Inside Depth 2.2
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36307
- Zoro # G809579179
- UPC # 627622363070
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Inside Depth | 2.2 |
Length (In.) | 2.2 |
Width (In.) | 2.6 |
Details
Lockset Finish | Matte |
Lockset Handle Type | Standard |
Material | Stainless Steel |
Color | Black |
Item | Door Lock |
Description
THIS PRODUCT INCLUDES: 1x door lock in black color. 1. THIS ROUND ENTRY KNOB IS DESIGNED FOR BOTH EXTERIOR AND INTERIOR DOORS WHERE KEYED ENTRY AND SECURITY ARE ESSENTIAL REQUIREMENTS.2. IT FEATURES AN ADJUSTABLE BACKSET WITH OPTIONS OF 2-38 INCH OR 2-34 INCH 60MM OR 70MM, MAKING IT COMPATIBLE WITH DOORS RANGING FROM 1-38 INCH TO 1-34 INCH 35MM TO 45MM IN THICKNESS.3. THE DIMENSIONS OF THE KNOB INCLUDE A DIAMETER OF 2.09 53MM AND A ROSETTE DIAMETER OF 2.56 65MM. PLEASE NOTE THAT THE SQUARE PLATE OF THE LATCH IS UNREMOVABLE, ENSURING STABILITY AND RELIABILITY.4. THIS ENTRY KNOB IS SUITABLE FOR BOTH RIGHT-HANDED AND LEFT-HANDED DOORS, AND IT COMES WITH ALL THE NECESSARY CONSTRUCTION ACCESSORIES FOR CONVENIENT INSTALLATION.5. COMPLYING WITH ANSI GRADE 3 SECURITY STANDARDS, THE METAL CONSTRUCTION OF THIS ENTRY KNOB PROVIDES STRENGTH, SECURITY, AND DURABILITY. THE EASY INSTALLATION PROCESS IS FACILITATED WITH ALL THE REQUIRED ACCESSORIES INCLUDED IN THE PACKAGE. This door lock features a round shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is black and it comes with black hardware. 2.6-in. Width left to right. 2.2-in. Depth back to front. 0.01-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COAT & HAT HOOK 3"" AB (SPS571MB-609)
- PRIME-LINE 8 in. x 34 in., Stainless Steel, Door Kick Plate Single Pack (J 4619)
- ARROW LOCK Door Lever Lockset, Mechanical, Storeroom (GL82SR 26D IC)
- ZORO SELECT Heavy Duty Door Pull, Steel, 7 3/4 In L, Galv., Unthr. Holes (1WAE9)
- AMERICAN IMAGINATIONS 2-in. W Door Lock_ (AI-36316)
- AMERICAN IMAGINATIONS 2.5-in. W Door Lock_ (AI-36425)
- DEXTER Cylindrical Lock, C2000-STRM-B-630-KDC (C2000-STRM-B-630-KDC)
- DEXTER Cylindrical Lock, C2000-ENTR-B-630-KDC (C2000-ENTR-B-630-KDC)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt, Antique Brass (ED04)
- CAL-ROYAL Grade 1 Cylindrical Lock, 30-Passage, GN-Lever, Round Rose, Satin Chrome, 2-3/4 Inch Backset (GN30-26D)
- SCHLAGE Combo Lock Accent Sn (FB50NVACC619)
- American Imaginations Door Locks and Deadbolts