Shop All Keyed Entry Door Knobs
American Imaginations
2.6-in. W Door Lock_
Mfr # AI-36301
Zoro # G909579116
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Brushed
- Lockset Handle Type Standard
- Material Stainless Steel
- Length (In.) 2.5
- Color Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36301
- Zoro # G909579116
- UPC # 627622363018
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Length (In.) | 2.5 |
Width (In.) | 2.6 |
Inside Depth | 2.5 |
Details
Lockset Finish | Brushed |
Lockset Handle Type | Standard |
Material | Stainless Steel |
Item | Door Lock |
Color | Brushed Nickel |
Description
THIS PRODUCT INCLUDES: 1x door lock in brushed nickel color. 1. CRAFTED FROM STAINLESS STEEL WITH A SATIN NICKEL FINISH, THESE PASSAGE DOOR KNOBS ARE DESIGNED WITHOUT KEYS FOR A STREAMLINED AND MODERN LOOK. THEY ARE ALSO INCREDIBLY EASY TO INSTALL.2. SUITABLE FOR INTERIOR DOORS THAT DONT REQUIRE LOCKING FUNCTIONALITY, SUCH AS HALLWAY OR CLOSET DOORS, AS WELL AS PASSAGE DOORS THROUGHOUT YOUR HOME.3. THESE KNOBS FEATURE AN ADJUSTABLE LATCH WITH OPTIONS FOR 2-38 OR 2-34 60MM OR 70MM, ENSURING A PERFECT FIT FOR STANDARD DOORS MEASURING 1-38 TO 1-34 35MM-45MM IN THICKNESS.4. THE LATCH PLATE IS ROUND IN SHAPE AND SECURELY FIXED, PROVIDING STABILITY AND PEACE OF MIND. IT CANNOT BE REMOVED ONCE INSTALLED.5. COMPLIANT WITH ANSI GRADE 3 SECURITY STANDARDS, THESE PASSAGE DOOR KNOBS ARE BUILT TO LAST. THE METAL CONSTRUCTION NOT ONLY ADDS STRENGTH BUT ALSO ENHANCES THE SECURITY AND DURABILITY OF YOUR DOORS. This door lock features a round shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is brushed nickel and it comes with brushed nickel hardware. 2.6-in. Width left to right. 2.5-in. Depth back to front. 0.01-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC Power Transfer Hinge, 1A, 10 Conductor (PTH-10Q)
- DELTA LOCK Disc Tumbler Keyed Cam Lock, Keyed Alike, 6600 Key, For Material Thickness 13/16 in (G CR11251209PCSM2)
- NATIONAL HARDWARE FOLDNG DR HDWR ST WHT48"" (N343-723)
- STRYBUC 3 1/2 x 3 1/2 Hinge 1/4 Radius (56-261SBRS)
- AMERICAN IMAGINATIONS 2.5-in. W Door Lock_ (AI-36425)
- AMERICAN IMAGINATIONS 2-in. W Door Lock_ (AI-36316)
- MARKS Marks: METRO MORTISE ENTRANCE KNOB LOCKSET - ENTRANCE - 1-1/4 X 8 - POLISHED BRASS - RIGHT HAND (MRK-71A-3-RH)
- MARKS Marks: 7NY10A MORTISE KNOB LOCKSET NEW YORKER - ENTRANCE - 1-1/4 X 8 - POLISHED BRASS - LEFT HAND (MRK-7NY10A-3-LH)
- CAL-ROYAL Grade 2 Cylindrical Lock, 30-Passage, AG-Lever, Round Rose, Satin Chrome, 2-3/4 Inch Backset (AG30-26D)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A GEO 619)
- SARGENT Passage Cylindrical Lock Grade 1 with B Knob and L Rose and ASA Strike Satin Stainless Steel (288XU15LB32D)
- American Imaginations Door Knob Locksets