Shop All Passage Door Knobs
American Imaginations
2.6-in. W Door Lock_
Mfr # AI-36290
Zoro # G209544777
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Standard
- Lockset Finish Brushed
- Color Satin Nickel
- Length 2.2
- Includes Door Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36290
- Zoro # G209544777
- UPC # 627622362905
- Country of Origin China
- Category Passage Door Knobs
Dimensions
Length | 2.2 |
Width | 2.6 |
Details
Lockset Handle Type | Standard |
Lockset Finish | Brushed |
Color | Satin Nickel |
Includes | Door Lock |
For Use With | Residential/Non-Residential |
Material | Stainless Steel |
Description
THIS PRODUCT INCLUDES: 1x door lock in satin nickel color. CONSTRUCTED FROM DURABLE STAINLESS STEEL WITH A SLEEK SATIN NICKEL FINISH, THIS PASSAGE DOOR KNOB IS DESIGNED FOR INTERIOR DOORS THAT DO NOT REQUIRE LOCKING FUNCTIONALITY. IT IS IDEAL FOR USE IN HALLWAYS, CLOSETS, AND OTHER PASSAGE DOORS. THE KNOB FEATURES AN ADJUSTABLE LATCH WITH A CHOICE OF 2-38 OR 2-34 60MM OR 70MM TO FIT STANDARD DOORS RANGING FROM 1-38 TO 1-34 35MM-45MM IN THICKNESS. THE LATCH PLATE IS ROUND AND CANNOT BE REMOVED. WITH ITS ANSI GRADE 3 SECURITY CONFORMITY, THIS DOOR KNOB ENSURES HIGH QUALITY, STRENGTH, AND DURABILITY. This door lock features a round shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is satin nickel and it comes with satin nickel hardware. 2.6-in. Width left to right. 2.2-in. Depth back to front. 0.01-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Lift-off Hinges, CFMY.50 SH-6-S (CFMY)
- ROCKWOOD Door Latch Guard, Stainless Steel, 6"L x 1-5/8"W (322.32D)
- PRIMELINE TOOLS Bi-Fold Door Hinges, Non-Mortise Style, Brass Plated (1 Pair) (N 7025)
- MIDWEST FASTENER 1-1/2" Steel Sliding Door Rollers 2PK (66125)
- EMTEK Bright Chrome Passage 8100OTUS26 (8100OTUS26)
- EMTEK Satin Nickel Passage 8100WUS15 (8100WUS15)
- BALDWIN ESTATE Knob Unlacquered Brass Door Knobs Unlacquered Brass 5025 (5025.031.MR)
- MASTER LOCK Knob Lockset, Rusk Style, Antique Brass (RU0505BOX)
- MASTER LOCK Knob Lockset, Biscuit Style, Aged Bronze (BC0512PBOX)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F51A PLY 625)
- OMNIA Modern Rose Pass Knob 2-3/4" BS T Strike Oil Rubbed Bronze 935 (935MD/234T.PA10B)
- American Imaginations Door Knob Locksets