Shop All Bathroom Sinks
American Imaginations
26-in. W Bathroom Vessel Sink_
Mfr # AI-705
Zoro # G409544683
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Ceramic
- Color White
- Overall Length 17.75
- Overall Width 26
- Bowl Depth 17.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-705
- Zoro # G409544683
- UPC # 627622007059
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 17.75 |
Overall Width | 26 |
Bowl Depth | 17.75 |
Details
Item | Bathroom Vessel Sink |
Body Material | Ceramic |
Color | White |
Weight | 30 |
Drain Opening | No |
Residential / Commercial | Residential/Non-Residential |
Bowl Shape | Rectangle |
Finish | Enamel Glaze |
Description
THIS PRODUCT INCLUDES: 1x bathroom vessel sink in white color. This bathroom vessel sink features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This bathroom vessel sink is designed for a 1 hole faucet and the faucet drilling location is on the center. Comes with an overflow for safety. This bathroom vessel sink features 1 sink. This bathroom vessel sink is made with ceramic. The primary color of this product is white and it comes with chrome hardware. Smooth non-porous surface; prevents from discoloration and fading. Double fired and glazed for durability and stain resistance. 1.75-in. standard USA-Canada drain opening. 26-in. Width left to right. 17.75-in. Depth back to front. 5-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1-1/2X1/2" (4307000248)
- ZORO SELECT Coupling, Polypropylene, 1-1/4", Schedule 80, 300 psi Max Pressure (CPLG125)
- SAMSONIC TRADING COMPANY, INC PURSONIC TW200 180W Deluxe Towel Warmer with UV Sterilizer (TW200)
- ZORO SELECT 2" x 3" TOE Black Pipe Nipple Sch 80 (40904TS)
- AMERICAN IMAGINATIONS 22.05" W, Vessel (AI-28318)
- AMERICAN IMAGINATIONS 23.82" W, Ceramic Top (AI-29157)
- AMERICAN IMAGINATIONS 16.14" W, Vessel (AI-27912)
- AMERICAN IMAGINATIONS 20.5" W, Vessel Set (AI-22418)
- AMERICAN IMAGINATIONS 24.25" W 3H8" Ceramic Top Set In White Color, Overflow Drain Incl. (AI-32562)
- AMERICAN IMAGINATIONS 35.5" W, Ceramic Top Set (AI-21194)
- KOHLER Caxton 15" X 12" Under-Mount Bathroom (2209-96)
- American Imaginations Bathroom Sinks