Shop All Water Heater Parts
American Imaginations
26 in. Unique Black Water Heater Pan in Plastic
Mfr # AI-38847
Zoro # G610535456
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With Residential/Non-Residential
- Includes Water Heater Pan
- Overall Length 26 in
- Specific Pipe Fitting Shape Unique
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38847
- Zoro # G610535456
- UPC # 627622388479
- Country of Origin Canada
- Category Water Heater Parts
Dimensions
Overall Length | 26 in |
Width (In.) | 0.5 in |
Details
Material | Plastic |
For Use With | Residential/Non-Residential |
Includes | Water Heater Pan |
Specific Pipe Fitting Shape | Unique |
Color | Black |
Description
THIS PRODUCT INCLUDES: 1x water heater pan in black color. THE PLASTIC WATER HEATER PAN, WITH A GENEROUS SIZE OF 26 INCHES, IS DESIGNED FOR INSTALLATION BENEATH ELECTRIC WATER HEATERS, SERVING AS A SHIELD AGAINST POTENTIAL WATER DAMAGE. IT COMES EQUIPPED WITH 1.5 PVC DRAIN FITTINGS, ENABLING A CONVENIENT CONNECTION TO AN INDIRECT DRAIN SYSTEM. THIS SPECIALIZED PAN IS TAILORED TO FIT SNUGLY BENEATH ELECTRIC WATER HEATERS, PROVIDING AN ESSENTIAL LAYER OF PROTECTION AGAINST LEAKS AND SPILLS. ITS ROBUST PLASTIC CONSTRUCTION ENSURES DURABILITY, GUARANTEEING LONG-TERM RELIABILITY IN SAFEGUARDING YOUR WATER HEATER AND ITS SURROUNDINGS. BY INSTALLING THIS PAN, YOU CAN ENJOY THE PEACE OF MIND THAT COMES WITH PREVENTING WATER-RELATED ISSUES ASSOCIATED WITH WATER HEATERS. This water heater pan features a unique shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This water heater pan is made with plastic. The primary color of this product is black and it comes with black hardware. 26-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 3-5/8" Max. O.D. PVC Insulated Fitting Cover (32790)
- MILWAUKEE VALVE 3/4" Press Brass Ball Valve Inline (UPBA-480B - 34)
- STREAMLINE Copper Tube, 100 ft Overall L (KB10100)
- COMPLEMENT K1014A1 Shower Bracket for 1-1/4" O.D Bar (K1014A1)
- AMERICAN IMAGINATIONS 42 in. Unique White Water Heater Drain Tube in Plastic (AI-38843)
- AMERICAN BUILT PRO Water Heater Pan 26 x 26in Square Galvanized Steel pre-drilled w side PVC slip drain adapter, 15PK (WHP26GS-1D P15)
- AMERICAN BUILT PRO Water Heater Pan, 22 in Undrilled Plastic wDrain Hose Adapter, 3PK (WHP22-Und P3)
- AMERICAN BUILT PRO Water Heater Pan 22in ID Round Aluminum Pre-drilled w side PVC slip drainhose adapter (WHP22AL-1D)
- RAIN BIRD Rotor Sprnklrpopup Adjst (32-SA)
- OATEY WATER HEATER PAN 24""ALUM (34153)
- AMERICAN BUILT PRO Water Heater Pan, 26 in Undrilled Plastic wDrain Hose Adapter, 10PK (WHP26-Und P10)
- American Imaginations Water Heater Parts