Shop All Water Heater Parts
American Imaginations
26 in. Aluminum Silver Metal Water Heater Pan
Mfr # AI-38849
Zoro # G010535537
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With Residential/Non-Residential
- Includes Metal Water Heater Pan
- Color Silver
- Width (In.) 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38849
- Zoro # G010535537
- UPC # 627622388493
- Country of Origin Canada
- Category Water Heater Parts
Dimensions
Width (In.) | 0.5 in |
Overall Length | 26 in |
Details
Material | Aluminum |
For Use With | Residential/Non-Residential |
Includes | Metal Water Heater Pan |
Color | Silver |
Specific Pipe Fitting Shape | Round |
Description
THIS PRODUCT INCLUDES: 1x metal water heater pan in silver color. CRAFTED FROM DURABLE ALUMINUM, THE 26 METAL WATER HEATER PAN IS DESIGNED TO SAFEGUARD AGAINST WATER DAMAGE BY FITTING SNUGLY BENEATH ELECTRIC WATER HEATERS. ITS EQUIPPED WITH 1-12 PVC DRAIN FITTINGS, ENABLING EFFORTLESS CONNECTION TO AN INDIRECT DRAIN SYSTEM. THIS SPECIALIZED PAN PROVIDES ESSENTIAL PROTECTION AGAINST LEAKS AND SPILLS, TAILORED TO THE SIZE OF ELECTRIC WATER HEATERS. ITS STURDY METAL CONSTRUCTION ENSURES LONG-LASTING DURABILITY, OFFERING RELIABLE SECURITY FOR YOUR WATER HEATER AND THE SURROUNDING AREA. INSTALLING THIS PAN PROVIDES PEACE OF MIND BY PREVENTING POTENTIAL WATER-RELATED ISSUES ASSOCIATED WITH ELECTRIC WATER HEATERS. This metal water heater pan features a round shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This metal water heater pan is made with aluminum. The primary color of this product is silver and it comes with silver hardware. 26-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Dtv+ Digital Two-Port Thermostatic Valve (528-K1-NA)
- VIEGA Viega ProPress adapter, 1-1/2" x 1-1/4" (79270)
- ZORO SELECT 1/2" FNPT Ball Cone Spring Check Valve (FP CHK 685-8F8F-B)
- B & K ELBOW 90 3/4 COPPER 10PK (W 01634P10)
- AMERICAN IMAGINATIONS 42 in. Unique White Water Heater Drain Tube in Plastic (AI-38843)
- ZURN Zurn HXT-30 4.8 Gallon Expansion Tank, Hydronic, 1/2 In. MNPT (HXT-30)
- AMERICAN BUILT PRO Water Heater Pan, 26 in Undrilled Plastic wDrain Hose Adapter, 10PK (WHP26-Und P10)
- EZ-FLO EASTMAN WTR HTR PAN PLSTC 22"" (60091)
- WATTS Plt-5 Expansion Tank (0067370)
- BOSCH Anode, 6.5 in H, 6 1/2 in L (7738007315)
- RINNAI Kit, Conversion Ru199E, Rur199E, Cu199E (103000077)
- American Imaginations Water Heater Parts