Shop All Security & Flood Lights
American Imaginations
25W Rectangle Grey-Clear Security Light in 120V
Mfr # AI-37483
Zoro # G410794251
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Mounting Location Wall Mount
- Length 0.5 in
- Color Grey-Clear
- Includes Security Light
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37483
- Zoro # G410794251
- UPC # 627622374830
- Country of Origin Canada
- Category Security & Flood Lights
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Fixture Mounting Location | Wall Mount |
Color | Grey-Clear |
Includes | Security Light |
Weight | 0.5 lbs |
Voltage | 120V |
Shape | Rectangle |
Material | Plastic |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x security light in grey-clear color. THE OUTDOOR LED WALL PACK INCLUDES A BUILT-IN LIGHT SENSOR FOR AUTOMATIC DUSK-TO-DAWN OPERATION. ITS INTEGRATED LEDS ELIMINATE THE NEED FOR SEPARATE BULBS AND OFFER ENERGY SAVINGS BY REPLACING 150 TO 250W METAL HALIDE OR HIGH PRESSURE SODIUM FIXTURES. THIS WATERPROOF FIXTURE IS CERTIFIED FOR WET LOCATIONS, FEATURING DIE-CAST CONSTRUCTION AND A 120 BEAM ANGLE. IT OPERATES EFFECTIVELY WITHIN A TEMPERATURE RANGE OF -20C TO 45C AND BOASTS AN AVERAGE RATED LIFE OF 50,000 HOURS. This security light features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This security light is made with plastic. The primary color of this product is grey-clear and it comes with clear hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE T5 Linear Fluorescent Lamp, KTL-F28T5-835-HE 25PK (KTL-F28T5-835-HE)
- SATCO 5.5 Watt G16.5 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21209)
- LUXRITE B11 LED Light Bulbs 5W (60W Equivalent) 550LM 2700K Warm White Dimmable E12 Candelabra Base 6-Pack (LR21592-6PK)
- SIGNIFY LED Linear Strip Fixture, 4 ft., 4000K (FSS455L840-UNV-DIM)
- AMERICAN IMAGINATIONS 28W Unique White Security Light in 120V (AI-37479)
- AMERICAN IMAGINATIONS 100W Blue BR38 Outdoor Flood (AI-37679)
- TAYMAC Swivel Lampholder, Halogen, 75W (LHS100W)
- FEIT ELECTRIC Light, LED, Comm Security Wall Ligh, PK2 (S15CWPK/850/BZ/2)
- WESTGATE LFE-15W-MCT-TRCOMPACT FLOOD LIGHT 15W 120V 1600LM, 50K, U-BRACKET (LFE-15W-MCT-TR)
- ILC Replacement For SATCO 65717 (65-717)
- YARD MASTER LED Floodlight, 200 lm, 120VAC, 60W, Green (0434)
- American Imaginations Security & Flood Lights