Shop All Fluorescent Linear Lamps
American Imaginations
25W Cylindrical Clear T10 Aquarium-Showcase
Mfr # AI-37595
Zoro # G910640829
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Weight 0.5 lbs
- Width 0.5 in
- Voltage 120V
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37595
- Zoro # G910640829
- UPC # 627622375950
- Country of Origin Canada
- Category Fluorescent Linear Lamps
Dimensions
Width | 0.5 in |
Max. Overall Bulb Length | 0.5 in |
Details
Material | Glass |
Weight | 0.5 lbs |
Voltage | 120V |
Color | Clear |
Includes | T10 Aquarium-Showcase |
Bulb Shape | Cylindrical |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Install Type | Bulb Socket |
Description
THIS PRODUCT INCLUDES: 1x t10 aquarium-showcase in clear color. THE T10 LIGHT BULB DESIGNED FOR AQUARIUMS AND SHOWCASES TYPICALLY HAS A WATTAGE OF 25W, PROVIDING EFFICIENT ILLUMINATION. OPERATING AT A VOLTAGE OF 120V, THIS BULB IS SUITABLE FOR STANDARD ELECTRICAL SYSTEMS. ITS CLEAR COLOR EMITS A BRIGHT AND NATURAL LIGHT THAT ENHANCES THE VISIBILITY OF AQUATIC LIFE OR SHOWCASED ITEMS. THE T10 BULBS COMPACT SIZE AND FOCUSED OUTPUT MAKE IT AN IDEAL CHOICE FOR HIGHLIGHTING SPECIFIC FEATURES IN AQUARIUMS OR CREATING AN ATTRACTIVE DISPLAY IN SHOWCASES. ITS ENERGY-EFFICIENT DESIGN ENSURES A BALANCED BLEND OF CLARITY AND BRIGHTNESS FOR THE INTENDED APPLICATION. This t10 aquarium-showcase features a cylindrical shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This t10 aquarium-showcase is made with glass. The primary color of this product is clear and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMARK Crosstour Led Floodlight Kit (XTORFLD-KNC)
- ILB GOLD Bulb, Fluorescent Compact, Cfl Quad Twin, Replacement For Donsbulbs, Plc15mm-28W/27 (PLC15MM-28W/27)
- GE Light Fixture, Basic LED Plugin, 22" (26536)
- ENERGIZER Vision Heavy Duty + Focus Industrial Headlight, Led, 3-AAA Batteries (HDDIN32E)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Silver Armoured Cable 600V (AI-37621)
- AMERICAN IMAGINATIONS 1181.1 in. Cylindrical Silver Armoured Cable 600V (AI-37602)
- AMERICAN IMAGINATIONS 200 AMP Cylindrical Black Entrance Cable in 600V (AI-37647)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Silver Armoured Cable 600V (AI-37594)
- ILC Replacement for Pentair 523036 replacement light bulb lamp (523036 PENTAIR)
- ILC Replacement for Norman Lamps F18t4-d/19.3 replacement light bulb lamp (F18T4-D/19.3 NORMAN LAMPS)
- ILC Replacement for Victory Lighting Zw4s15w-z135 replacement light bulb lamp (ZW4S15W-Z135 VICTORY LIGHTING)
- American Imaginations Fluorescent Linear Lamps