Shop All Incandescent Light Bulbs
American Imaginations
25W Bulb Socket Light Bulb White Glass
Mfr # AI-37524
Zoro # G510513806
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- Width 0.5 in
- Voltage 120V
- For Use With Residential/Non-Residential
- Includes Light Bulb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37524
- Zoro # G510513806
- UPC # 627622375240
- Country of Origin Canada
- Category Incandescent Light Bulbs
Dimensions
Width | 0.5 in |
Max. Overall Bulb Length | 0.5 in |
Details
Bulb Shape | Round |
Voltage | 120V |
For Use With | Residential/Non-Residential |
Includes | Light Bulb |
Light Color | White |
Material | Glass |
Weight | 0.5 lbs |
Install Type | Bulb Socket |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x light bulb in white color. THE G16.5 GLOBE LIGHT, DESIGNED WITH A CANDELABRA BASE, FEATURES A WATTAGE OF 25W AND OPERATES AT A VOLTAGE OF 120V. WITH A DIAMETER OF 2 INCHES, THIS LIGHT OFFERS A COMPACT YET EFFICIENT ILLUMINATION SOLUTION. THE WHITE COLOR EMITTED BY THIS GLOBE LIGHT CREATES A CLEAN AND INVITING LIGHTING ATMOSPHERE. ITS CANDELABRA BASE DESIGN ENSURES EASY INSTALLATION IN COMPATIBLE FIXTURES. THE COMBINATION OF 25W WATTAGE, 120V VOLTAGE, AND A WHITE COLOR OUTPUT MAKES IT WELL-SUITED FOR VARIOUS LIGHTING NEEDS. This light bulb features a round shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This light bulb is made with glass. The primary color of this product is white and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLIGHT Radioray GT Series Permanent Mount - Black LED - Wireless Hand (20514GT)
- W F HARRIS LIGHTING Clear prismatic lens (300-CP-LENS ONLY)
- ILC Replacement for Satco S3293 replacement light bulb lamp, 2PK (S3293 SATCO)
- ILC Replacement for Socket Fe730-1 (FE730-1 SOCKET)
- AMERICAN IMAGINATIONS 4.5W Bulb Socket Light Bulb Warm White Glass (AI-36831)
- AMERICAN IMAGINATIONS 40W Round White G25 Globe Light Bulb (AI-37549)
- AMERICAN IMAGINATIONS 60W Round Clear G25 Globe Light Bulb (AI-37548)
- AMERICAN IMAGINATIONS 150W Bulb Socket Light Bulb White Glass (AI-36808)
- AMERICAN IMAGINATIONS 200W Bulb Socket Light Bulb White Glass (AI-36809)
- AMERICAN IMAGINATIONS 40W Round Clear G25 Globe Light Bulb (AI-37547)
- ILC Replacement for Halco 104040 replacement light bulb lamp (104040 HALCO)
- American Imaginations Incandescent Light Bulbs