Shop All Incandescent Light Bulbs
American Imaginations
25W Bulb Socket Light Bulb White Glass
Mfr # AI-36805
Zoro # G710535660
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- Width 0.5 in
- Voltage 130V
- For Use With Residential/Non-Residential
- Light Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36805
- Zoro # G710535660
- UPC # 627622368051
- Country of Origin Canada
- Category Incandescent Light Bulbs
Dimensions
Width | 0.5 in |
Max. Overall Bulb Length | 0.5 in |
Details
Bulb Shape | Round |
Voltage | 130V |
For Use With | Residential/Non-Residential |
Light Color | White |
Includes | Light Bulb |
Material | Glass |
Handle Type | Standard |
Weight | 0.5 lbs |
Install Type | Bulb Socket |
Description
THIS PRODUCT INCLUDES: 1x light bulb in white color. THE STANDARD FROST LIGHT BULB HAS A WATTAGE OF 25W, PROVIDING A BALANCED LEVEL OF BRIGHTNESS. WITH A VOLTAGE OF 130V, IT IS COMPATIBLE WITH MOST HOUSEHOLD FIXTURES. THIS TYPE OF LIGHT BULB BOASTS AN AVERAGE RATED LIFE OF 7000 HOURS, ENSURING LONG-LASTING ILLUMINATION AND REDUCING THE NEED FOR FREQUENT REPLACEMENTS. ITS FROSTED SURFACE HELPS DIFFUSE THE LIGHT EVENLY, CREATING A SOFT AND COMFORTABLE AMBIANCE IN ANY ROOM. WHETHER FOR TASK LIGHTING OR GENERAL USE, THIS LIGHT BULB IS A RELIABLE AND ENERGY-EFFICIENT CHOICE. This light bulb features a round shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This light bulb is made with glass. The primary color of this product is white and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO LED Area Light Type III, 150 Watts, Bronze Finish, 5000K, 120-347 Volts (65/853)
- ILC Replacement for Siemens Lp4395 replacement light bulb lamp (LP4395 SIEMENS)
- ILC Replacement for Ushio 1003085 replacement light bulb lamp (1003085 USHIO)
- ADVANCE PHILIPS ADVANCE 750 W, 1 Lamp HID Ballast Kit (71A6452-001D)
- AMERICAN IMAGINATIONS 40W Round White G25 Globe Light Bulb (AI-37549)
- AMERICAN IMAGINATIONS 40W Round Clear G25 Globe Light Bulb (AI-37547)
- AMERICAN IMAGINATIONS 150W Bulb Socket Light Bulb White Glass (AI-36808)
- AMERICAN IMAGINATIONS 60W Round Clear G25 Globe Light Bulb (AI-37548)
- AMERICAN IMAGINATIONS 200W Bulb Socket Light Bulb White Glass (AI-36809)
- AMERICAN IMAGINATIONS 4.5W Bulb Socket Light Bulb Warm White Glass (AI-36831)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (330-1PK)
- American Imaginations Incandescent Light Bulbs