Shop All Incandescent Light Bulbs
American Imaginations
25W Bulb Socket Light Bulb Clear Glass
Mfr # AI-37636
Zoro # G310513822
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Cylindrical
- Width 0.5 in
- Voltage 125V
- For Use With Residential/Non-Residential
- Light Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37636
- Zoro # G310513822
- UPC # 627622376360
- Country of Origin Canada
- Category Incandescent Light Bulbs
Dimensions
Width | 0.5 in |
Max. Overall Bulb Length | 0.5 in |
Details
Bulb Shape | Cylindrical |
Voltage | 125V |
For Use With | Residential/Non-Residential |
Light Color | Clear |
Includes | Light Bulb |
Material | Glass |
Weight | 0.5 lbs |
Handle Type | Standard |
Install Type | Bulb Socket |
Description
THIS PRODUCT INCLUDES: 1x light bulb in clear color. THE T8 HOUSEHOLD APPLIANCE LIGHT BULB, EQUIPPED WITH A BAYONET BASE, OPERATES AT A WATTAGE OF 25W, PROVIDING A BALANCED AND ENERGY-EFFICIENT ILLUMINATION SUITABLE FOR VARIOUS HOUSEHOLD APPLIANCES. WITH A VOLTAGE REQUIREMENT OF 125V, THIS BULB IS DESIGNED TO INTEGRATE SEAMLESSLY INTO STANDARD ELECTRICAL SYSTEMS COMMONLY FOUND IN HOMES. ITS CLEAR COLOR ENSURES THAT THE EMITTED LIGHT IS TRANSPARENT AND UNOBSTRUCTED, MAKING IT SUITABLE FOR ILLUMINATING APPLIANCE INTERIORS EFFECTIVELY. THE T8 HOUSEHOLD APPLIANCE BULBS MODERATE WATTAGE AND BAYONET BASE MAKE IT A PRACTICAL CHOICE FOR A RANGE OF DEVICES, OFFERING DEPENDABLE LIGHTING FOR APPLIANCES LIKE OVENS, MICROWAVES, AND REFRIGERATORS. WHETHER ENHANCING VISIBILITY OR PROVIDING AMBIENT LIGHT, THIS BULB SERVES AS A RELIABLE AND EFFICIENT LIGHTING SOLUTION FOR HOUSEHOLD APPLIANCES. This light bulb features a cylindrical shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This light bulb is made with glass. The primary color of this product is clear and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS Gold LED C9 Multicolored 25 ct String Christmas Lights 16 ft. (40791-71)
- SYLVANIA Quartz Metal Halide HID Bulb, 400W, 4000K (M400/U/ED28)
- EKENA MILLWORK 36 1/2"OD x 30 1/4"ID x 3 1/8"W x 3/4"P Pierced Ceiling Ring (1/4 of complete circle) (CR35PI)
- WESTGATE A19-FLA-7W-27K-DA19 LED BULB, E26, 110~130V, 7W 700LM 2700K DIMMABLE (A19-FLA-7W-27K-D)
- AMERICAN IMAGINATIONS 60W Round Clear G25 Globe Light Bulb (AI-37548)
- AMERICAN IMAGINATIONS 200W Bulb Socket Light Bulb White Glass (AI-36809)
- AMERICAN IMAGINATIONS 4.5W Bulb Socket Light Bulb Warm White Glass (AI-36831)
- AMERICAN IMAGINATIONS 40W Round Clear G25 Globe Light Bulb (AI-37547)
- AMERICAN IMAGINATIONS 40W Round White G25 Globe Light Bulb (AI-37549)
- AMERICAN IMAGINATIONS 150W Bulb Socket Light Bulb White Glass (AI-36808)
- ILC Replacement for Philips 100a-90a/ew replacement light bulb lamp, 4PK (100A-90A/EW PHILIPS)
- American Imaginations Incandescent Light Bulbs