Shop All Sink Drains
American Imaginations
2.59-in. W Bathroom Sink Drain_
Mfr # AI-36528
Zoro # G009577746
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape - Drains Round
- Material of Construction - Drains Stainless Steel
- Color - Drains Black
- Connection - Drains Pop-Up
- Length - Drains 2.59
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36528
- Zoro # G009577746
- UPC # 627622365289
- Country of Origin China
- Category Sink Drains
Dimensions
Length - Drains | 2.59 |
Width | 2.59 |
Overall Depth | 2.59 |
Details
Shape - Drains | Round |
Material of Construction - Drains | Stainless Steel |
Color - Drains | Black |
Connection - Drains | Pop-Up |
For Use With | Residential/Non-Residential |
Finish | Matte |
Item | Bathroom Sink Drain |
Description
THIS PRODUCT INCLUDES: 1x bathroom sink drain in black color. THE POP UP SINK DRAIN WITH OVERFLOW IS A MUST-HAVE ACCESSORY FOR BATHROOM LAVATORY VESSEL VANITY SINKS. IT FEATURES A BUILT-IN ANTI-CLOGGING STRAINER THAT ENSURES SMOOTH DRAINAGE AND PREVENTS CLOGS. THIS DRAIN IS SPECIFICALLY DESIGNED TO FIT STANDARD AMERICAN DRAIN HOLES, RANGING FROM 1-12 TO 1-34 IN SIZE. THE MATTE BLACK FINISH ADDS A TOUCH OF MODERN ELEGANCE TO YOUR SINKS APPEARANCE. WITH ITS FUNCTIONAL DESIGN AND STYLISH AESTHETICS, THIS SINK DRAIN IS AN EXCELLENT ADDITION TO ANY BATHROOM. This bathroom sink drain features a round shape with a modern style. This product is made for drop in installation. DIY installation instructions are included in the box. Comes with an overflow for safety. This bathroom sink drain is made with stainless steel. The primary color of this product is black and it comes with black hardware. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel not cheap and light. 2.59-in. Width left to right. 2.59-in. Depth back to front. 8.66-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 4" NOM C Copper Coupling (601 4)
- PARKER 45 Extruded Street Elbow, Brass, 1/8 in (2214P-2-2)
- PARKER Tubing, Clear, Shore D 55, 2mm I.D., PFA (204-0400100-NT-50)
- PARKER 1/4" Compression Brass Nut 10PK (61VL-4)
- AMERICAN IMAGINATIONS 1.25-in. W Bathroom Sink Drain_AI-34422 (AI-34422)
- AMERICAN IMAGINATIONS 1.25" W, Overflow Cap (AI-20326)
- AMERICAN IMAGINATIONS 2.6" W, Bathroom Sink Drain (AI-20328)
- AMERICAN IMAGINATIONS 2.6" W, Bathroom Sink Drain (AI-20319)
- JONES STEPHENS PVC, Floor Sink Kit, Complete PVC Floor Sink Kit-Pipe Fit (S59043)
- NANTUCKET SINKS Colander Kitchen Drain (NS35CD)
- THRIFCO PLUMBING 1 Inch Universal Rubber Sink Drain Stopper in White (4400600)
- American Imaginations Sink Drains