Shop All Sink Drains
American Imaginations
2.59-in. W Bathroom Sink Drain_
Mfr # AI-36525
Zoro # G909577747
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape - Drains Round
- Material of Construction - Drains Stainless Steel
- Color - Drains Brushed Nickel
- Connection - Drains Pop-Up
- Length - Drains 2.59
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36525
- Zoro # G909577747
- UPC # 627622365258
- Country of Origin China
- Category Sink Drains
Dimensions
Length - Drains | 2.59 |
Width | 2.59 |
Overall Depth | 2.59 |
Details
Shape - Drains | Round |
Material of Construction - Drains | Stainless Steel |
Color - Drains | Brushed Nickel |
Connection - Drains | Pop-Up |
For Use With | Residential/Non-Residential |
Finish | Brushed |
Item | Bathroom Sink Drain |
Description
THIS PRODUCT INCLUDES: 1x bathroom sink drain in brushed nickel color. THE POP UP SINK DRAIN WITH OVERFLOW IS A CONVENIENT ACCESSORY FOR BATHROOM LAVATORY VESSEL VANITY SINKS. IT COMES WITH A BUILT-IN ANTI-CLOGGING STRAINER, ENSURING SMOOTH DRAINAGE AND PREVENTING BLOCKAGES. THIS DRAIN IS DESIGNED TO FIT STANDARD AMERICAN DRAIN HOLES, RANGING FROM 1-12 TO 1-34 IN SIZE. THE SLEEK BRUSHED NICKEL FINISH ADDS A MODERN TOUCH TO YOUR SINKS APPEARANCE. WITH ITS PRACTICAL FEATURES AND STYLISH DESIGN, THIS SINK DRAIN IS A GREAT ADDITION TO ANY BATHROOM. This bathroom sink drain features a round shape with a modern style. This product is made for drop in installation. DIY installation instructions are included in the box. Comes with an overflow for safety. This bathroom sink drain is made with stainless steel. The primary color of this product is brushed nickel and it comes with brushed nickel hardware. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel not cheap and light. 2.59-in. Width left to right. 2.59-in. Depth back to front. 8.66-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.5" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1230)
- PROPLUS 0.50 x 0.39 Plastic Escutcheon (231411)
- VIEGA 90 Degree Copper Elbow, Press-Fit x Press-Fit, 1 in x 1 in Tube Size (77027)
- PARKER 1/4" x 3/8" Push Polypropylene Ball Valve Inline (PP4VUC6-MG)
- AMERICAN IMAGINATIONS 1.25" W, Overflow Cap (AI-20326)
- AMERICAN IMAGINATIONS 2.6" W, Bathroom Sink Drain (AI-20319)
- AMERICAN IMAGINATIONS 2.59-in. W Bathroom Sink Drain_ (AI-36527)
- AMERICAN IMAGINATIONS 1.25-in. W Bathroom Sink Drain_AI-34422 (AI-34422)
- CHG 1 1/2 in x 3 in Sink Drain (E16-4055)
- ZURN 1-1/2" Pipe Dia., Brass, Wide Top, Sink Strainer (Z8739-PC)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Polished Brass (EV8412)
- American Imaginations Sink Drains