Shop All Sink Drains
American Imaginations
2.59-in. W Bathroom Sink Drain_
Mfr # AI-36523
Zoro # G109577745
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape - Drains Round
- Material of Construction - Drains Stainless Steel
- Color - Drains Gold
- Connection - Drains Pop-Up
- Length - Drains 2.59
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36523
- Zoro # G109577745
- UPC # 627622365234
- Country of Origin China
- Category Sink Drains
Dimensions
Length - Drains | 2.59 |
Width | 2.59 |
Overall Depth | 2.59 |
Details
Shape - Drains | Round |
Material of Construction - Drains | Stainless Steel |
Color - Drains | Gold |
Connection - Drains | Pop-Up |
Finish | Brushed |
For Use With | Residential/Non-Residential |
Item | Bathroom Sink Drain |
Description
THIS PRODUCT INCLUDES: 1x bathroom sink drain in gold color. THE POP UP SINK DRAIN WITH OVERFLOW IS A BATHROOM ACCESSORY DESIGNED FOR LAVATORY VESSEL VANITY SINKS. IT FEATURES A BUILT-IN ANTI-CLOGGING STRAINER, ENSURING EFFICIENT DRAINAGE AND PREVENTING BLOCKAGES. THE DRAIN IS SUITABLE FOR STANDARD AMERICAN DRAIN HOLES, RANGING FROM 1-12 TO 1-34 IN SIZE. THE BRUSHED GOLD FINISH ADDS AN ELEGANT TOUCH TO THE SINKS OVERALL AESTHETICS. WITH ITS FUNCTIONALITY AND STYLISH DESIGN, THIS SINK DRAIN IS A PRACTICAL AND VISUALLY APPEALING ADDITION TO ANY BATHROOM. This bathroom sink drain features a round shape with a modern style. This product is made for drop in installation. DIY installation instructions are included in the box. Comes with an overflow for safety. This bathroom sink drain is made with stainless steel. The primary color of this product is gold and it comes with gold hardware. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel not cheap and light. 2.59-in. Width left to right. 2.59-in. Depth back to front. 8.66-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Foundations Monitor 13 Series Shower Trim (BT13210)
- BRADLEY Shower Curtain Hooks with Roller Balls Stainless Steel with Brass Rollers, 1-1/16" W (9540-000000-GR)
- DELTA Diverter Tub Spout (U1075-PB-PK)
- SMITH-COOPER Reduce Coupling, 1-1/2"x1-1/4", 125, Brz Nl (4385004410)
- AMERICAN IMAGINATIONS 2.6" W, Bathroom Sink Drain (AI-20328)
- AMERICAN IMAGINATIONS 1.25-in. W Bathroom Sink Drain_AI-34422 (AI-34422)
- AMERICAN IMAGINATIONS 2.6" W, Bathroom Sink Drain (AI-20319)
- AMERICAN IMAGINATIONS 1.25" W, Overflow Cap (AI-20326)
- IEC TUBE DRAIN 78 PTRAP 1138 LONG (F175-70298301)
- KOHLER Clicker Drain With Overflow (25322-SN)
- DEARBORN BRASS 1-1/2" Pipe Dia., Brass, Center Outlet, Center Outlet Waste (2114A-1)
- American Imaginations Sink Drains