Shop All Sink Drains
American Imaginations
2.59-in. W Bathroom Sink Drain_
Mfr # AI-36520
Zoro # G209577744
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape - Drains Round
- Material of Construction - Drains Stainless Steel
- Color - Drains Brass
- Connection - Drains Pop-Up
- Length - Drains 2.59
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36520
- Zoro # G209577744
- UPC # 627622365203
- Country of Origin China
- Category Sink Drains
Dimensions
Length - Drains | 2.59 |
Overall Depth | 2.59 |
Width | 2.59 |
Details
Shape - Drains | Round |
Material of Construction - Drains | Stainless Steel |
Color - Drains | Brass |
Connection - Drains | Pop-Up |
Finish | Brushed |
For Use With | Residential/Non-Residential |
Item | Bathroom Sink Drain |
Description
THIS PRODUCT INCLUDES: 1x bathroom sink drain in brass color. 1. THE POP UP SINK DRAIN WITH OVERFLOW IS A RELIABLE AND FUNCTIONAL SOLUTION FOR YOUR BATHROOM LAVATORY VESSEL VANITY SINK. IT FEATURES A BUILT-IN ANTI-CLOGGING STRAINER THAT PREVENTS DEBRIS FROM CLOGGING THE DRAIN, ENSURING SMOOTH WATER FLOW.2. DESIGNED TO FIT STANDARD AMERICAN DRAIN HOLES RANGING FROM 1-12 TO 1-34 IN SIZE, THIS SINK DRAIN OFFERS COMPATIBILITY WITH A WIDE RANGE OF SINKS, PROVIDING VERSATILITY AND EASE OF INSTALLATION.3. WITH ITS BRUSHED BRASS FINISH, THE SINK DRAIN ADDS A TOUCH OF ELEGANCE AND SOPHISTICATION TO YOUR BATHROOM DECOR, ENHANCING THE OVERALL AESTHETIC APPEAL.4. EQUIPPED WITH AN OVERFLOW FEATURE, THIS SINK DRAIN EFFICIENTLY MANAGES EXCESS WATER, PREVENTING OVERFLOW AND POTENTIAL WATER DAMAGE.5. THE POP UP SINK DRAIN WITH OVERFLOW COMBINES FUNCTIONALITY, DURABILITY, AND STYLE, MAKING IT A PRACTICAL CHOICE FOR ANY BATHROOM SETTING, ENSURING RELIABLE DRAINAGE AND COMPLEMENTING YOUR SINK BEAUTIFULLY. This bathroom sink drain features a round shape with a modern style. This product is made for drop in installation. DIY installation instructions are included in the box. Comes with an overflow for safety. This bathroom sink drain is made with stainless steel. The primary color of this product is brass and it comes with brass hardware. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel not cheap and light. 2.59-in. Width left to right. 2.59-in. Depth back to front. 8.66-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES 23.8125 in W x 90 in L x Free Standing, Stainless Steel, Three Compartment Economy Sink (ES-3-18-12-18T)
- ZORO SELECT PVC Cap, Socket, 1/2 in Pipe Size (447005BC)
- PARKER 3/8" Compression x FNPT 90 Degree Elbow (P6FE4)
- CONTINENTAL INDUSTRIES Full Coupling, 3/4 IPS, Polyamide 11 (5657-52-1013-00)
- AMERICAN IMAGINATIONS 2.6" W, Bathroom Sink Drain (AI-20328)
- AMERICAN IMAGINATIONS 1.25" W, Overflow Cap (AI-20326)
- AMERICAN IMAGINATIONS 1.25-in. W Bathroom Sink Drain_AI-34422 (AI-34422)
- AMERICAN IMAGINATIONS 2.6" W, Bathroom Sink Drain (AI-20319)
- OATEY 4" Pipe Dia., ABS, Adjustable, General Purpose Adjustable Drain (82019)
- ZURN 1-1/2" x 1-1/2" Pipe Dia., Cast Brass, Ground Joint, Waste Connection (Z8939CZ-PC)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain without Overflow (KB4007)
- American Imaginations Sink Drains