Shop All Bathroom Sinks
American Imaginations
25.625-in. W Bathroom Sink_AI-34387
Mfr # AI-34387
Zoro # G501974616
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Undermount
- Color Stainless Steel
- Overall Length 17.75
- Overall Width 25.625
- Overall Height 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34387
- Zoro # G501974616
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 17.75 |
Overall Width | 25.625 |
Overall Height | 6.5 |
Height | 6.5 |
Depth | 17.75 |
Width | 25.625 |
Details
Mounting Type | Undermount |
Color | Stainless Steel |
Weight | 20 |
Finish | Stainless Steel |
Material | Stainless Steel |
Description
STRAINER HOLE IN THE BACK.
EXTERIOR 25.625 X 17.75 X 6.5.
INSIDE SIZE 22.5 X 14.625 X 6.5. This bathroom sink features a rectangle shape with a modern style. This product is made for undermount installation. DIY installation instructions are included in the box. This bathroom sink is designed for a deck mount faucet and the faucet drilling location is on the deck mount. This bathroom sink features 1 sink. The color of the undermount sink is stainless steel. This bathroom sink is made with stainless steel. The primary color of this product is stainless steel and it comes with stainless steel hardware. 25.625-in. Width (left to right). 17.75-in. Depth (back to front). 6.5-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x bathroom sink in stainless steel color (34387).
EXTERIOR 25.625 X 17.75 X 6.5.
INSIDE SIZE 22.5 X 14.625 X 6.5. This bathroom sink features a rectangle shape with a modern style. This product is made for undermount installation. DIY installation instructions are included in the box. This bathroom sink is designed for a deck mount faucet and the faucet drilling location is on the deck mount. This bathroom sink features 1 sink. The color of the undermount sink is stainless steel. This bathroom sink is made with stainless steel. The primary color of this product is stainless steel and it comes with stainless steel hardware. 25.625-in. Width (left to right). 17.75-in. Depth (back to front). 6.5-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x bathroom sink in stainless steel color (34387).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Fimco 7527120 4.5 GPM High-Flo Sprayer Pump (7527120)
- ZORO SELECT 22-1/2 Street Elbow, 1-1/2 In HubxSpigot (1WJF8)
- KINGSTON BRASS Brass PopUp Drain with Overflow and Extra Long PopUp rod, 22 Gauge, Brushed Nickel (KBT2128)
- JOHN GUEST Barbed Plug, 5/32 in Tube Size, Acetal, Red, 10 PK (PM0804R-PK10)
- AMERICAN IMAGINATIONS 23-in. W Above Counter White Vessel Set For 1 Hole Center Faucet (AI-30989)
- AMERICAN IMAGINATIONS 20.5-in. W Above Counter White Vessel Set For 1 Hole Center Faucet (AI-31496)
- AMERICAN IMAGINATIONS 24.41" W, Vessel (AI-27943)
- AMERICAN IMAGINATIONS 19.7" W, Vessel (AI-28328)
- AMERICAN IMAGINATIONS 16.75" W, Vessel Set (AI-26337)
- AMERICAN IMAGINATIONS 19.88" W, Ceramic Top (AI-29156)
- MSI Undermount Porcelain Ceramic Bathroom Sink In White Oval (ZOR-SIN-PT-0002)
- American Imaginations Bathroom Sinks