Shop All Keyless Entry Door Knobs
American Imaginations
2.56-in. W Door Lock_
Mfr # AI-36449
Zoro # G109579190
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Oil Rubbed
- Lockset Handle Type Standard
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36449
- Zoro # G109579190
- UPC # 627622364497
- Country of Origin China
- Category Keyless Entry Door Knobs
Details
Item | Door Lock |
Lockset Finish | Oil Rubbed |
Lockset Handle Type | Standard |
Material | Stainless Steel |
Description
THIS PRODUCT INCLUDES: 1x door lock in oil rubbed bronze color. 1. CRAFTED FROM DURABLE STAINLESS STEEL AND BOASTING AN ELEGANT OIL RUBBED BRONZE FINISH, THIS DOOR KNOB EXUDES A SENSE OF SOPHISTICATION AND STYLE.2. WITH ITS NON-LOCKING FUNCTIONALITY, THIS DOOR KNOB IS SPECIFICALLY DESIGNED FOR HALLWAY DOORS, LAUNDRY ROOMS, AND CLOSET DOORS THAT REQUIRE LATCHING BUT DONT NEED TO BE LOCKED.3. ITS SOLID STAINLESS STEEL LATCH BOLT ENSURES A HIGH LEVEL OF SECURITY, OFFERING PEACE OF MIND AND PROTECTION FOR YOUR SPACE.4. WHETHER YOURE RENOVATING YOUR CURRENT HOME OR CONSTRUCTING A NEW ONE, THIS DOOR KNOBS MODERN DESIGN SEAMLESSLY BLENDS WITH ANY DECOR, MAKING IT A TIMELESS ADDITION.5. THIS DOOR KNOB STRIKES THE PERFECT BALANCE BETWEEN EXCEPTIONAL SECURITY AND UNCOMPROMISING QUALITY, MAKING IT AN IDEAL CHOICE FOR DISCERNING HOMEOWNERS SEEKING BOTH FUNCTIONALITY AND AESTHETIC APPEAL. This door lock features a round shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is oil rubbed bronze and it comes with oil rubbed bronze hardware. 2.56-in. Width left to right. 2.16-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1/4" Spring Snap Link, Steel, Zinc Plated, #2450 (T7645006)
- MIDWEST FASTENER 9/32" x 2-1/4" x .026" WG Steel Extension Springs 6PK (18520)
- ALTRONIX Power Dist Module 8 Output Fuse (PD8)
- ZORO SELECT Disc Magnet, Neodymium, 2.6 lb. Pull, PK10 (2VAE3)
- AMERICAN IMAGINATIONS 4.8-in. W Door Lock_ (AI-36389)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL200K-SS)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1022B-26D-41 (1022B-26D-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1021C-26D-41 (1021C-26D-41)
- SCHLAGE RESIDENTIAL Push Button Lockset, Knob, Satin Nickel (FE595 PLY619PLY)
- SCHLAGE RESIDENTIAL Cylindrical Locks with Keypad Trim, FE595 CAM505GEO (FE595 CAM505GEO)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL290KBB-SS)
- American Imaginations Door Knob Locksets