Shop All Keyed Entry Door Knobs
American Imaginations
2.56-in. W Door Lock_
Mfr # AI-36396
Zoro # G309579129
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Brushed
- Lockset Handle Type Standard
- Material Stainless Steel
- Width (In.) 2.56
- Length (In.) 3.42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36396
- Zoro # G309579129
- UPC # 627622363964
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Width (In.) | 2.56 |
Length (In.) | 3.42 |
Inside Depth | 3.42 |
Details
Lockset Finish | Brushed |
Lockset Handle Type | Standard |
Material | Stainless Steel |
Item | Door Lock |
Color | Brushed Nickel |
Description
THIS PRODUCT INCLUDES: 1x door lock in brushed nickel color. THIS SINGLE CYLINDER DEADBOLT OFFERS VERSATILE LOCKING OPTIONS, ALLOWING IT TO BE OPERATED BY A KEY FROM THE OUTSIDE OR A TURN BUTTON FROM THE INSIDE. IT MEETS ANSI GRADE 3 STANDARDS AND EXCEEDS 200,000 CYCLES, ENSURING ITS DURABILITY AND RELIABILITY. DESIGNED FOR DOORS THAT REQUIRE ENHANCED SECURITY, IT PROVIDES PEACE OF MIND. THE DEADBOLT FEATURES A UNIVERSAL LATCH WITH OPTIONS FOR 2-38 OR 2-34 60MM OR 70MM BACKSET AND FITS DOORS WITH A THICKNESS OF 1-38 TO 1-34 35MM-45MM. MADE FROM ZINC ALLOY, THE DEADBOLT IS RESISTANT TO DIRT AND BUILT TO WITHSTAND YEARS OF USE, OFFERING A HIGH LEVEL OF HOME SECURITY. This door lock features a round shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is brushed nickel and it comes with brushed nickel hardware. 2.56-in. Width left to right. 3.42-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA Push Button Lock, Passage, Satin Stainless (LD4724832D41)
- ZORO SELECT Bolt, Spring, 6 In (4PE78)
- BALDWIN Reserve Venetian Bronze Cylinders (8BR0204.003)
- ZORO SELECT Crash Chain, 25-1/2 In L, 7/16 In W, Silver (1XMP2)
- AMERICAN IMAGINATIONS 2.5-in. W Door Lock_ (AI-36425)
- AMERICAN IMAGINATIONS 2-in. W Door Lock_ (AI-36316)
- KWIKSET Kwikset: Pismo Entry Door Knob with Square Rose / Iron Black / with SmartKey Technology (KWS-740PSK-SQT-SMT-514)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 3, Keyed Alike, Matte Black, 3PK (ED07C-3)
- KENAURD Kenaurd:Combo Lockset G3 Gold - SC1 (KBL01-PB-SC1-VP)
- MARKS USA Grade 1 Cylindrical Lock, F-Storeroom, 195SS-LifeSaver, Round Rose, Satin Stainless Steel, 2-3/4 (195SSF-32D)
- BALDWIN ESTATE Entry Door Knobs Vintage Brass (5210.033.ENTR)
- American Imaginations Door Locks and Deadbolts