Shop All Keyless Entry Door Knobs
American Imaginations
2.55-in. W Door Knob_
Mfr # AI-36465
Zoro # G909579185
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Brushed
- Lockset Handle Type Standard
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36465
- Zoro # G909579185
- UPC # 627622364657
- Country of Origin China
- Category Keyless Entry Door Knobs
Details
Item | Door Knob |
Lockset Finish | Brushed |
Lockset Handle Type | Standard |
Material | Stainless Steel |
Description
THIS PRODUCT INCLUDES: 1x door knob in brushed nickel color. 1. THIS CRYSTAL STYLE DOOR KNOB FEATURES A DURABLE CLEAR GLASS KNOB THAT ADDS AN ELEGANT TOUCH TO ANY DOOR.2. THE SATIN NICKEL FINISH ENHANCES THE KNOBS APPEARANCE AND IS MADE FROM SOLID FORGED BRASS, ENSURING BOTH DURABILITY AND A SLEEK LOOK.3. DESIGNED AS AN INDIVIDUAL DUMMY DOOR KNOB, IT IS PERFECT FOR DECORATIVE PURPOSES, PROVIDING A STYLISH ACCENT WITHOUT FUNCTIONAL LOCKING OR LATCHING.4. WHETHER USED AS A STANDALONE DECORATIVE ELEMENT OR PAIRED WITH OTHER FUNCTIONING DOOR KNOBS, THIS INDIVIDUAL DUMMY DOOR KNOB ADDS A SOPHISTICATED FLAIR TO ANY SPACE.5. ENJOY THE COMBINATION OF DURABILITY, AESTHETICS, AND VERSATILITY WITH THIS CRYSTAL STYLE DOOR KNOB, MAKING IT A GREAT CHOICE FOR VARIOUS INTERIOR DESIGN STYLES. This door knob features a diamond shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door knob is made with stainless steel. The primary color of this product is brushed nickel and it comes with brushed nickel hardware. 2.55-in. Width left to right. 2.3-in. Depth back to front. 0.04-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPD Welded Blade End Gas Spring (GSWB418678)
- PRIME-LINE 2PK Drawer Track Guide, 2PK (R 7221)
- MSI Danza Arabesque SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0269-SAM)
- YALE COMMERCIAL Zero Bitted 6 Pin Control Key Blank with E1R PARA Keyway and #1 7th Cut for 1210 Core (FN117CE1R)
- AMERICAN IMAGINATIONS 4.8-in. W Door Lock_ (AI-36389)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1041S-26D-41 (1041S-26D-41)
- LOCKEY Lockey: 2830 - Mechanical Keypad Keyless Knob Lock - Passage - Marine Grade (LK-2830-MG)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1031-26D-41 (1031-26D-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1021C-26D-41 (1021C-26D-41)
- HEAT WAVE Stratford 6 Way Latch Entry Door Knob, Oil Rubbed Bronze (HE63506)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1011-26D-41 (1011-26D-41)
- American Imaginations Keyless Entry Door Knobs