Shop All Halogen Light Bulbs
American Imaginations
250W Cylindrical Clear T3 Halogen Light Bulb
Mfr # AI-37615
Zoro # G510535518
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Overall Bulb Length 0.5 in
- Bulb Shape Cylindrical
- Voltage 130V
- Material - Job Site Lighting Glass
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37615
- Zoro # G510535518
- UPC # 627622376155
- Country of Origin Canada
- Category Halogen Light Bulbs
Dimensions
Max. Overall Bulb Length | 0.5 in |
Width | 0.5 in |
Details
Bulb Shape | Cylindrical |
Voltage | 130V |
Material - Job Site Lighting | Glass |
Color | Clear |
Includes | T3 Halogen Light Bulb |
For Use With | Residential/Non-Residential |
Install Type | Bulb Socket |
Handle Type | Standard |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x t3 halogen light bulb in clear color. THE T3 HALOGEN BULB, MEASURING 78MM IN LENGTH, IS DESIGNED TO OPERATE AT A WATTAGE OF 250W, PROVIDING A BALANCED LEVEL OF BRIGHTNESS FOR VARIOUS APPLICATIONS. WITH A VOLTAGE REQUIREMENT OF 130V, THIS BULB CAN BE EASILY INTEGRATED INTO STANDARD ELECTRICAL SYSTEMS COMMONLY FOUND IN HOMES AND BUSINESSES. BOASTING AN AVERAGE RATED LIFE OF APPROXIMATELY 2000 HOURS, THIS T3 HALOGEN BULB OFFERS A RELIABLE SOURCE OF ILLUMINATION FOR AN EXTENDED PERIOD. ITS COMPACT SIZE AND MODERATE WATTAGE MAKE IT SUITABLE FOR TASKS WHERE FOCUSED LIGHTING IS DESIRED WITHOUT EXCESSIVE ENERGY CONSUMPTION. WHETHER FOR ACCENT LIGHTING OR FUNCTIONAL PURPOSES, THIS T3 HALOGEN BULB PROVIDES DEPENDABLE AND EFFICIENT LIGHTING. This t3 halogen light bulb features a cylindrical shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This t3 halogen light bulb is made with glass. The primary color of this product is clear and it comes with clear hardware. 3.07-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALDMANN Machine Light, Linear, LED, 26W, 597 lm (113083M20)
- SATCO 4-Watt CA10 LED - Clear - Candelabra Base - 2700K - 350 Lumens - 120 Volts, 2PK (S21840)
- SIGNIFY LED, 8.8 W, A19, Medium Screw (E26) (8.8A19/LED/927/P/E26/ND 6/1FB T20)
- KEYSTONE T8 Linear Fluorescent Lamp, KTL-F32T8-841-HP 25PK (KTL-F32T8-841-HP)
- AMERICAN IMAGINATIONS 150W Cylindrical Clear T3 Halogen Light Bulb (AI-37617)
- ILC Replacement for Plusrite Mr16x-life/fmv-35w NFL replacement light bulb lamp (MR16X-LIFE/FMV-35W NFL PLUSRITE)
- ILC Replacement for Kindermann Mobil Reflex replacement light bulb lamp (MOBIL REFLEX KINDERMANN)
- ILC Replacement for SYLVANIA 60A/HAL/CL/CLAM 120V REPLACED BY (60A/HAL/CL/CLAM 120V REPLACED BY SYLVANIA)
- ILC Replacement for Steris Po84079-033 replacement light bulb lamp (PO84079-033 STERIS)
- ILC Replacement for Chloride 019-002-0029 replacement light bulb lamp (019-002-0029 CHLORIDE)
- ILC Replacement for GE General Electric G.E 43712 replacement light bulb lamp (43712 GE GENERAL ELECTRIC G.E)
- American Imaginations Halogen Light Bulbs