Shop All Incandescent Light Bulbs
American Imaginations
250W Bulb Socket Light Bulb Warm White Glass
Mfr # AI-37703
Zoro # G810513810
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Oval
- Width 0.5 in
- For Use With Residential/Non-Residential
- Light Color Warm White
- Includes Light Bulb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37703
- Zoro # G810513810
- UPC # 627622377039
- Country of Origin Canada
- Category Incandescent Light Bulbs
Dimensions
Width | 0.5 in |
Max. Overall Bulb Length | 0.5 in |
Details
Bulb Shape | Oval |
For Use With | Residential/Non-Residential |
Light Color | Warm White |
Includes | Light Bulb |
Material | Glass |
Weight | 0.5 lbs |
Handle Type | Standard |
Install Type | Bulb Socket |
Description
THIS PRODUCT INCLUDES: 1x light bulb in warm white color. HIGH-PRESSURE SODIUM BULBS DESIGNED WITH A MOGUL BASE COME WITH A WATTAGE OF 250W. EMITTING LIGHT AT A COLOR TEMPERATURE OF 1900K, THESE BULBS PRODUCE A WARM AND INVITING ATMOSPHERE WITH A REDDISH HUE. THE 1900K COLOR TEMPERATURE IS REMINISCENT OF THE GENTLE GLOW OF CANDLELIGHT, MAKING THESE BULBS SUITABLE FOR CREATING COZY AND RELAXED OUTDOOR SETTINGS. HIGH-PRESSURE SODIUM BULBS FEATURING A MOGUL BASE AND 250W WATTAGE ARE COMMONLY USED FOR APPLICATIONS LIKE STREET LIGHTING, LARGE OUTDOOR AREAS, AND SECURITY LIGHTING, OFFERING ENERGY-EFFICIENT ILLUMINATION ALONG WITH A PLEASING AESTHETIC EFFECT. THE COMBINATION OF 250W WATTAGE AND 1900K COLOR TEMPERATURE ENSURES BOTH EFFECTIVE LIGHTING AND A CHARMING AMBIANCE. This light bulb features a oval shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This light bulb is made with glass. The primary color of this product is warm white and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 97533 replacement light bulb lamp (97533 GE GENERAL ELECTRIC G.E)
- ILC Replacement For SATCO S13115 (S13115)
- ILB GOLD Bulb, LED Base Type Ba9S, Replacement For Eiko, LED-24-Ba9S-W (LED-24-BA9S-W)
- ILC Replacement for Naed 54747 replacement light bulb lamp (54747 NAED)
- AMERICAN IMAGINATIONS 40W Round White G25 Globe Light Bulb (AI-37549)
- AMERICAN IMAGINATIONS 200W Bulb Socket Light Bulb White Glass (AI-36809)
- AMERICAN IMAGINATIONS 4.5W Bulb Socket Light Bulb Warm White Glass (AI-36831)
- AMERICAN IMAGINATIONS 60W Round Clear G25 Globe Light Bulb (AI-37548)
- AMERICAN IMAGINATIONS 40W Round Clear G25 Globe Light Bulb (AI-37547)
- AMERICAN IMAGINATIONS 150W Bulb Socket Light Bulb White Glass (AI-36808)
- ILC Replacement for Bailey Electric Tb260024015 replacement light bulb lamp (TB260024015 BAILEY ELECTRIC)
- American Imaginations Incandescent Light Bulbs