Shop All LED Light Bulbs
American Imaginations
250W Bulb Socket Light Bulb Red Glass
Mfr # AI-37518
Zoro # G310535688
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape Round
- For Use With Residential/Non-Residential
- Voltage 130V
- Light Color Red
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37518
- Zoro # G310535688
- UPC # 627622375189
- Country of Origin Canada
- Category LED Light Bulbs
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Bulb Shape | Round |
For Use With | Residential/Non-Residential |
Voltage | 130V |
Light Color | Red |
Material | Glass |
Includes | Light Bulb |
Install Type | Bulb Socket |
Weight | 0.5 lbs |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x light bulb in red color. THE R40 INFRARED HEAT BROODER LAMP FEATURES A WATTAGE OF 250W AND OPERATES AT A VOLTAGE OF 130V. EMITTING A RED COLOR, THIS LAMP IS DESIGNED TO PROVIDE FOCUSED INFRARED HEAT FOR APPLICATIONS SUCH AS BROODING ANIMALS OR CREATING WARMTH IN SPECIFIC AREAS. WITH A 5-INCH DIAMETER, IT EFFICIENTLY DISPERSES HEAT AND DELIVERS TARGETED WARMTH. THE RED COLOR IS WELL-SUITED FOR INFRARED HEAT, AND THE HIGH WATTAGE ENSURES EFFECTIVE HEAT EMISSION. ITS A RELIABLE CHOICE FOR TASKS THAT REQUIRE CONTROLLED AND EFFICIENT HEAT DISTRIBUTION. This light bulb features a round shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This light bulb is made with glass. The primary color of this product is red and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LED SECURITY LIGHTS WITH PIR SENSOR, 120VAC, 180° SENSOR, 100° BEAM ANGLE (120° 28W) 80% DIM (SL-20W-30K-WH-D)
- ILC Replacement for Fiberstars System 2000 Long Life replacement light bulb lamp (SYSTEM 2000 LONG LIFE FIBERSTARS)
- PACIFIC HELMETS UNDERWATER KINETICS 210/110/40 Lumens, LED Yellow Headlamp (17101)
- ILC Replacement for Osram Sylvania O-54432 replacement light bulb lamp (O-54432 OSRAM SYLVANIA)
- AMERICAN IMAGINATIONS 6W Bulb Socket Light Bulb Warm White Glass (AI-37419)
- AMERICAN IMAGINATIONS 43W Bulb Socket Light Bulb Clear Glass (AI-37494)
- AMERICAN IMAGINATIONS 175W Bulb Socket Light Bulb Clear Glass (AI-37693)
- AMERICAN IMAGINATIONS 60W Bulb Socket Light Bulb Clear Glass (AI-37544)
- AMERICAN IMAGINATIONS 35W Bulb Socket Light Bulb Warm White Glass (AI-37694)
- SIGNIFY LED Lamp, PL Vert, 11W, 3000k, 4-Pin GX24Q (10.5PL-C/T LED/26V-3000 IF 4P 10/1)
- EURI LIGHTING LED B10 40W Dim ES (VB10-3020ef-4)
- American Imaginations LED Light Bulbs