Shop All LED Light Bulbs
American Imaginations
250W Bulb Socket Light Bulb Clear Glass
Mfr # AI-37688
Zoro # G810535652
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Oval
- For Use With Residential/Non-Residential
- Length 0.5 in
- Width 0.5 in
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37688
- Zoro # G810535652
- UPC # 627622376889
- Country of Origin Canada
- Category LED Light Bulbs
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Bulb Shape | Oval |
For Use With | Residential/Non-Residential |
Material | Glass |
Light Color | Clear |
Includes | Light Bulb |
Weight | 0.5 lbs |
Handle Type | Standard |
Install Type | Bulb Socket |
Description
THIS PRODUCT INCLUDES: 1x light bulb in clear color. METAL HALIDE LAMPS WITH A MOGUL BASE ARE DESIGNED FOR HIGH-INTENSITY LIGHTING APPLICATIONS. WITH A WATTAGE OF 250W, THEY OFFER POWERFUL ILLUMINATION SUITABLE FOR LARGER SPACES. THE COLOR TEMPERATURE OF 4000K PRODUCES A NEUTRAL WHITE LIGHT, MAKING IT VERSATILE FOR VARIOUS ENVIRONMENTS. THIS COMBINATION OF A METAL HALIDE LAMP AND A MOGUL BASE IS COMMONLY USED IN COMMERCIAL AND INDUSTRIAL SETTINGS WHERE BRIGHT AND CLEAR LIGHTING IS REQUIRED. THE 4000K COLOR TEMPERATURE ENSURES A BALANCED AND FUNCTIONAL ILLUMINATION THAT IS WELL-SUITED FOR BOTH INDOOR AND OUTDOOR APPLICATIONS. This light bulb features a oval shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This light bulb is made with glass. The primary color of this product is clear and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN 8 ft 600-Watt Equivalent Integrated LED White Strip Light Fixture, 4000K (ST8N96DMD40)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, White (LT2007-WHT)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (ARV13 MIN10 25W 35K MVOLT OP BRZ)
- NTC NTC NTC0009 0.5 x 28 MagLite D Cell Super Combo - Solvent Trap Adapter; Light Bulb End Cap & 8 Storage Cups 2D Cell (NTC0009)
- AMERICAN IMAGINATIONS 43W Bulb Socket Light Bulb Clear Glass (AI-37494)
- AMERICAN IMAGINATIONS 60W Bulb Socket Light Bulb Clear Glass (AI-37544)
- AMERICAN IMAGINATIONS 35W Bulb Socket Light Bulb Warm White Glass (AI-37694)
- AMERICAN IMAGINATIONS 175W Bulb Socket Light Bulb Clear Glass (AI-37693)
- AMERICAN IMAGINATIONS 6W Bulb Socket Light Bulb Warm White Glass (AI-37419)
- GE LAMPS LED Lamp, GX23 Shape, Non Dimmable (LED5GX23/840)
- TCP LED, 17W, DIM, 30KFL HO, PAR38, Flood (LED17HOP38D30KFL)
- American Imaginations LED Light Bulbs