Shop All Low Voltage Thermostats
American Imaginations
2500W Square White Digital Thermostat Plastic
Mfr # AI-37354
Zoro # G410794282
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V
- Mounting Type Wall Mount
- Color White
- Width 0.5 in
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37354
- Zoro # G410794282
- UPC # 627622373543
- Country of Origin Canada
- Category Low Voltage Thermostats
Dimensions
Width | 0.5 in |
Length (In.) | 0.5 in |
Details
Voltage | 240V |
Mounting Type | Wall Mount |
Color | White |
For Use With | Residential/Non-Residential |
Includes | Digital Thermostat |
Description
THIS PRODUCT INCLUDES: 1x digital thermostat in white color. THIS PROGRAMMABLE LINE VOLTAGE THERMOSTAT IS TAILORED FOR ELECTRIC HEAT, FEATURING DISTINCT PROGRAMMING OPTIONS FOR WEEKDAYS AND WEEKENDS. ITS SUITABLE FOR 120240V FAN-FORCED HEATERS, ELECTRIC BASEBOARDS, AND CONVECTORS, PROVIDING ACCURATE TEMPERATURE CONTROL UP TO 2500W AT 240V. THE THERMOSTAT INCLUDES A BACKLIT DISPLAY AND OPERATES WITH A BATTERY-FREE BACKUP. This digital thermostat features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This digital thermostat is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Trion Air Bear 435790-027, 2PK (20255.11AB)
- BASO K16Ra-24H 24" Nickel Plated (K16RA-24H)
- HI-TECH DURAVENT Ducting Hose (203406002050)
- DANFOSS Valve Actuator, 24V (088H-3110)
- HONEYWELL Tp971A2102 Pneumatic Thermostat (TP971A2102)
- AUBE Low Voltage Electronic Thermostat for central heating millivolt compatible (TH135-01-B)
- WHITE-RODGERS 1F78-144 24V/Millivolt 2-Wire (1F78-144)
- GOOGLE NEST Nest Smart Programmable Wi-Fi Thermostat Sand (GA02082-US)
- GOODMAN Thermostat, Outdoor, 4.8inHx4.4inWx6.1inD (OT18-60A)
- CADET MFG 120240V WHT Thermostat (8732)
- ICM CONTROLS Sc1600L 24V/Millivolt Single (SC1600L)
- American Imaginations Thermostats