Shop All Bathroom Sinks
American Imaginations
25" W, Ceramic Top Set
Mfr # AI-24611
Zoro # G0753754
Free Shipping & Returns
$740.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 3H8-in.
- Color White
- Weight 36
- Depth 22
- Finish Enamel Glaze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-24611
- Zoro # G0753754
- UPC # 627622246113
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Depth | 22 |
Height | 8 |
Width | 25 |
Spout Height | 2.6 |
Details
Item | Ceramic Top Set |
Mounting Type | 3H8-in. |
Color | White |
Weight | 36 |
Finish | Enamel Glaze |
Material | Ceramic |
Series | Flair |
Spout Reach | 4.5 |
Includes Faucet | Yes |
Mounting Location | Center |
Style | Transitional |
Shape | Rectangle |
Top Thickness | 0.75 |
Installation Type | Drop In |
No. of Bowls | 1 |
Description
This transitional ceramic top set belongs to the exquisite Flair design series. It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 3h8-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Utility Tub 18G All In 1 (19CF)
- ZORO SELECT 1/2" FNPT Carbon Steel Ball Valve Inline (08Q011N06012S4)
- TOTO Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (TEL105-C20EM#CP)
- KOHLER Elate Robe Hook (27290-BN)
- AMERICAN IMAGINATIONS 24.25-in. W 3H8-in. Ceramic Top Set In White Color - Drain Incl. (AI-32559)
- AMERICAN IMAGINATIONS 20" W, Vessel (AI-591)
- AMERICAN IMAGINATIONS 23.75" W, Ceramic Top Set (AI-16666)
- AMERICAN IMAGINATIONS 19.7" W, Vessel (AI-28328)
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink Set (AI-20511)
- AMERICAN IMAGINATIONS 15.94" W, Vessel (AI-28371)
- KOHLER Dutchmaster Blush Floral Rectangle Lav (30334-DM1-0)
- American Imaginations Bathroom Sinks