Shop All Bathroom Sinks
American Imaginations
25" W, Ceramic Top Set
Mfr # AI-23913
Zoro # G0756509
product price: $646.99
/ea
Free Shipping & Returns
$646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 3H4-in.
- Color White
- Weight 25
- Width 25
- Height 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-23913
- Zoro # G0756509
- UPC # 627622239139
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Width | 25 |
Height | 8 |
Depth | 22 |
Details
Item | Ceramic Top Set |
Mounting Type | 3H4-in. |
Color | White |
Weight | 25 |
Material | Ceramic |
Finish | Enamel Glaze |
Includes Faucet | No |
Shape | Rectangle |
No. of Bowls | 1 |
Mounting Location | Center |
Installation Type | Drop In |
Top Thickness | 0.75 |
Style | Transitional |
Series | Flair |
Description
This transitional ceramic top set belongs to the exquisite Flair design series. It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 3h4-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS 58" x 58" Panel Toilet Partition, 304 Stainless Steel, Satin (40-5265750)
- JOHN GUEST Tube Cutter (TSNIP)
- BECK 1/8" Close Black Pipe Nipple Sch 40 (0330000209)
- ZURN 3/4" SD STOP-CP (P6003-C-SD-CP)
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink Set (AI-26723)
- AMERICAN IMAGINATIONS 30" W, Ceramic Top Set (AI-24130)
- AMERICAN IMAGINATIONS 14.7" W, Vessel (AI-28586)
- AMERICAN IMAGINATIONS 28" W, Vessel (AI-28216)
- AMERICAN IMAGINATIONS 20" W, Vessel (AI-591)
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink (AI-537)
- FAUCETURE VPB1367ST Imperial Vitreous China Console Sink W/ SS Legs, White/Brass (VPB1367ST)
- American Imaginations Bathroom Sinks