Shop All Bathroom Sinks
American Imaginations
25" W, Ceramic Top Set
Mfr # AI-22295
Zoro # G0765706
Free Shipping & Returns
$669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 1 Hole
- Color White
- Weight 35
- Depth 22
- Width 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-22295
- Zoro # G0765706
- UPC # 627622222957
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Depth | 22 |
Width | 25 |
Height | 8 |
Spout Height | 4.5 |
Details
Item | Ceramic Top Set |
Mounting Type | 1 Hole |
Color | White |
Weight | 35 |
Material | Ceramic |
Finish | Enamel Glaze |
Style | Transitional |
Mounting Location | Center |
No. of Bowls | 1 |
Series | Flair |
Includes Faucet | Yes |
Installation Type | Drop In |
Spout Reach | 4.9 |
Shape | Rectangle |
Top Thickness | 0.75 |
Description
This transitional ceramic top set belongs to the exquisite Flair design series. It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 1 in Pipe Size (JB8214250CSA)
- CHICAGO FAUCET Canopy Handle Kit, Includes Two Handles (950-PRJKCP)
- FRENCH COUNTRY KS7128BL Two-Handle Wall Mount Bathroom Faucet (KS7128BL)
- ZORO SELECT 3/4" NOM C x 3/4" MNPT Copper Union (24W565)
- AMERICAN IMAGINATIONS 14.09" W, Vessel (AI-27893)
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink Set (AI-26723)
- AMERICAN IMAGINATIONS 21" W, Ceramic Top Set (AI-21060)
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink (AI-536)
- AMERICAN IMAGINATIONS 21.5-in. x 14.625-in. Ceramic Bathroom Undermount Sink In White CUPC (AI-37010)
- AMERICAN IMAGINATIONS 16.14" W, Vessel (AI-27912)
- TOTO Bathroom Sink, Cotton Wt, 23-5/8x17-3/4" (LT171G#01)
- American Imaginations Bathroom Sinks