Shop All Bathroom Sink Faucets
American Imaginations
2.5" W, Bathroom Sink Faucet Set
Mfr # AI-1998
Zoro # G0756439
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 1 Hole
- Finish Brass
- Weight 10.5
- Height 7
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-1998
- Zoro # G0756439
- UPC # 627622019984
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Height | 7 |
Depth | 7 |
Width | 2.5 |
Spout Height | 4.5 |
Details
Mounting Type | 1 Hole |
Finish | Brass |
Weight | 10.5 |
Color | Chrome |
Material | Stainless Steel |
Item | Bathroom Sink Faucet Set |
Spout Reach | 5.5 |
Shape | Unique |
Style | Traditional |
Includes Faucet | Yes |
Installation Type | Above Counter |
Certification | CUPC |
Description
It features a unique shape. This bathroom sink faucet set is designed to be installed as a above counter bathroom sink faucet set. It is constructed with stainless steel. This bathroom sink faucet set comes with a brass finish in Chrome color. This traditional bathroom sink faucet set product is CUPC certified. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 4" TBE Red Brass Pipe Nipple Sch 80 (466-040X)
- ZORO SELECT Valve, Polypropylene, Black, 3-1/8 In W (BV2NCN-E)
- CHICAGO FAUCET Retro-Fit Kit, Marathon(R) (2200-200KJKABCP)
- STREAMLINE 3/8" NOM C Copper 90 Degree Close Rough Elbow (W 02621)
- AMERICAN IMAGINATIONS 1 Hole Stainless Steel Faucet In Chrome Color (AI-34921)
- AMERICAN IMAGINATIONS 1 Hole Lead Free Brass Faucet In Black Color (AI-34361)
- AMERICAN IMAGINATIONS 6.59-in. W Bathroom Sink Faucet_ (AI-36114)
- CHICAGO FAUCET 1 Hole Hytronic Edge Lavatory Sink Faucet With, Chrome plated (WWG116.858.AB.1T)
- CHICAGO FAUCET Metering 4" Mount, 3 Hole Hot And Cold Water Mixing Metering, Chrome plated (844-E12-665PSHABCP)
- KOHLER Purist Widespread Lavatory Faucet Wit (14406-3-CP)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Gooseneck Kitchen/Bathroom Faucet, Chrome plated (895-317GN2FCAB)
- American Imaginations Bathroom Sink Faucets & Accessories