Shop All Fire Extinguishers
American Imaginations
2.5 LB. Stainless Steel Red Multi-Purpose Home Fire Extinguisher
Mfr # AI-37080
Zoro # G210835970
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Hose Length 0.5 in
- Cylinder Material Stainless Steel
- Unit Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37080
- Zoro # G210835970
- UPC # 627622370801
- Country of Origin Canada
- Category Fire Extinguishers
Dimensions
Hose Length | 0.5 in |
Unit Width | 0.5 in |
Details
Color | Red |
Cylinder Material | Stainless Steel |
Description
THIS PRODUCT INCLUDES: 1x multi-purpose home fire extinguisher in red color. WITH A RATING OF 1-A10-BC, THIS MULTI-PURPOSE HOME FIRE EXTINGUISHER IS A VERSATILE CHOICE FOR VARIOUS APPLICATIONS. IT EMPLOYS A DISPOSABLE MULTI-PURPOSE DRY CHEMICAL FIRE EXTINGUISHING AGENT, ENSURING EFFECTIVE FIRE CONTROL. THE EXTINGUISHER FEATURES A MOLDED STRAP BRACKET THAT SIMPLIFIES THE MOUNTING PROCESS, ADDING TO ITS USER-FRIENDLY DESIGN. WEIGHING 2.5 LBS, IT STRIKES A BALANCE BETWEEN PORTABILITY AND FUNCTIONALITY, MAKING IT A PRACTICAL TOOL FOR HOME SAFETY. This multi-purpose home fire extinguisher features a cylindrical shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This multi-purpose home fire extinguisher is made with stainless steel. The primary color of this product is red and it comes with red hardware. All dimensions are nominal.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION 18 in Height, Plastic, 18" x 12", WS-P-1218-Montana (WS-P-1218-Montana)
- OREGON Orange Apron Chainsaw Safety Chaps, Size 36 (564132-36)
- ENCON Enfog Box of 12 Clear Lens/Gray Frame Safety Goggle (5068204)
- YOUNGSTOWN GLOVE CO Cold Protection Gloves, 200g Thinsulate/Micro Fleece Lining, L (11-3460-60-L)
- FIRST ALERT Fire Extinguisher, 5B:C, Dry Chemical, 2 lb (REC5)
- BADGER Advantage ADV-10 10 lb. Dry Chemical ABC Fire Extinguisher (472ADV10)
- BADGER Fire Extinguisher, 120B:C, Purple K, 28.5 lb (B-30-PK)
- AMEREX Fire Extinguisher, 4A:80B:C, Dry Chemical, 10 lb (B441)
- KIDDE Fire Extinguisher, 10B:C, Carbon Dioxide, 20 lb (PRO20CDM)
- BADGER Fire Extinguisher, 3A:40B:C, Dry Chemical, 5.5 lb (ADV-550)
- AMEREX Wheeled Fire Extinguisher, 320B:C, Dry Chemical, 125 lb (452)
- American Imaginations Fire Extinguishers