Shop All Copper Fittings
American Imaginations
2.5 in. x 2.5 in. x 1.25 in. Copper Reducing Tee - Wrot
Mfr # AI-35612
Zoro # G304844116
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35612
- Zoro # G304844116
- UPC # 627622356126
- Country of Origin Canada
- Category Copper Fittings
Details
Material | Copper |
Description
THIS PRODUCT INCLUDE(S): 1x copper reducing tee - wrot in copper color (35612). 2.5 X 2.5 X 1.25 INCH COPPER TEE. WROT. C X C X C. This product is made for tee installation. DIY installation instructions are included in the box. This copper reducing tee - wrot is made with copper. The primary color of this product is copper and it comes with copper hardware. 2.5-in. Width (left to right). 2.5-in. Depth (back to front). 1.25-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES 23.8125 in W x 38.5 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-18-12-18L)
- KINGSTON BRASS 1/2" FIP X 3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Black (CC43100XK)
- ZORO SELECT Black Nipple, Seamless, 1 1/4x12 (793N93)
- AMERICAN STANDARD Trip Lever, Left Hand, Metal, Satin Nickel (7381232-200.2950A)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Copper End Caps - Wrot (AI-35758)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Copper Male Adapter - Cast (AI-35692)
- AMERICAN IMAGINATIONS 4 in. x 4 in. Copper Male Adapter - Cast (AI-35707)
- AMERICAN IMAGINATIONS 3 in. x 3 in. Copper Male Adapter - Cast (AI-35704)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. Copper 45 Elbow - Wrot (AI-35347)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Copper 90 Elbow - Wrot (AI-35294)
- NIBCO Union, Low Lead Cast Bronze, C x FNPT (7333LF-114)
- American Imaginations Copper Fittings