Shop All Copper Fittings
American Imaginations
2.5 in. x 2.5 in. Copper Coupling - Wrot
Mfr # AI-35222
Zoro # G804844296
product price: $88.15
/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35222
- Zoro # G804844296
- UPC # 627622352227
- Country of Origin Canada
- Category Copper Fittings
Details
Material | Copper |
Description
THIS PRODUCT INCLUDE(S): 1x copper coupling - wrot in copper color (35222). 2.50 INCHES COPPER COUPLING. WROT. C X C. This copper coupling - wrot features a round shape with a traditional style. This product is made for coupling installation. DIY installation instructions are included in the box. This copper coupling - wrot is made with copper. The primary color of this product is copper and it comes with copper hardware. 2.5-in. Width (left to right). 2.5-in. Depth (back to front). 2.5-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 150, 3/4 In., Bronze (1140 3/4)
- ZORO SELECT Float Valve, 1/2" Size, FNPT, 16" Rod L (AHFSS50)
- NIBCO 2" x 3/4" NOM C Copper Reducing Coupling (600R 2X3/4)
- SIOUX CHIEF Covr Flr Drn Blk6.75X3/8 (801-APK)
- AMERICAN IMAGINATIONS 4 in. x 4 in. Copper 45 Elbow - Wrot (AI-35356)
- AMERICAN IMAGINATIONS 2 in. x 2 in. Copper Fitting 45 Elbow (AI-35374)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. Copper 45 Elbow - Wrot (AI-35347)
- AMERICAN IMAGINATIONS 4 in. x 4 in. x 4 in. Copper Tee- Wrot (AI-35422)
- AMERICAN IMAGINATIONS 1.25 in. x 1 in. Copper Male Reducing Adapter - Cast (AI-35724)
- AMERICAN IMAGINATIONS 4 in. x 4 in. Copper Male Adapter - Cast (AI-35707)
- NIBCO 1-1/2" NOM C Copper Test Cap (622.5)
- American Imaginations Copper Fittings