Shop All Sink Racks & Trays
American Imaginations
25-in. W Laundry Sink Grid_AI-34638
Mfr # AI-34638
Zoro # G401974457
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16
- Overall Width 25
- Finish Stainless Steel
- Material Stainless Steel
- Weight 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34638
- Zoro # G401974457
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 16 |
Overall Width | 25 |
Depth | 16 |
Height | 14 |
Width | 25 |
Overall Height | 14 |
Details
Finish | Stainless Steel |
Material | Stainless Steel |
Weight | 5 |
Color | Chrome |
Standards | CSA |
Install Type | Drop In |
Description
KITCHEN SINK GRID. This laundry sink grid features a rectangle shape with a modern style. This laundry sink grid is made with stainless steel. The primary color of this product is chrome and it comes with black hardware. 25-in. Width (left to right). 16-in. Depth (back to front). 14-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x laundry sink grid in chrome color (34638).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress tee, 1-1/2" x 1-1/2" x 1-1/4" (77472)
- EVERFLOW Copper Female Adapter Fitting with SWTxFIP Connection 3/4'' (CCFA0034)
- THRIFCO PLUMBING 1/2 Inch Slip x Slip PVC 90 Elbow SCH 80 (8214062)
- ZORO SELECT Fuel Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-1181)
- AMERICAN IMAGINATIONS 12.5-in. W Kitchen Sink Grid_AI-34826 (AI-34826)
- AMERICAN IMAGINATIONS 29.25-in. W Kitchen Sink Grid_AI-34744 (AI-34744)
- AMERICAN IMAGINATIONS 14.5-in. W Kitchen Sink Grid_AI-34849 (AI-34849)
- AMERICAN IMAGINATIONS 13-in. W Kitchen Sink Grid_AI-34650 (AI-34650)
- AMERICAN IMAGINATIONS 29-in. W Kitchen Sink Grid_AI-34698 (AI-34698)
- AMERICAN IMAGINATIONS 14.5-in. W Kitchen Sink Grid_AI-34822 (AI-34822)
- STERLING Ludington Silicone Sink Mat-Sm Offset (20287-ASH)
- American Imaginations Sink Racks & Trays