Shop All Keyless Entry Door Handles
American Imaginations
2.5-in. W Door Lock_
Mfr # AI-36505
Zoro # G209579144
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Standard
- Finish Oil Rubbed
- Case Material Zinc Alloy
- Latch Length 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36505
- Zoro # G209579144
- UPC # 627622365050
- Country of Origin China
- Category Keyless Entry Door Handles
Dimensions
Latch Length | 5 |
Details
Item | Door Lock |
Handle Type | Standard |
Finish | Oil Rubbed |
Case Material | Zinc Alloy |
Description
THIS PRODUCT INCLUDES: 1x door lock in oil rubbed bronze color. THE LEVER FUNCTION IS DESIGNED WITHOUT ANY LOCKING MECHANISM, ALLOWING BOTH SIDES OF THE LEVER TO REMAIN FREE. THIS FEATURE MAKES IT AN IDEAL CHOICE FOR AREAS LIKE HALLWAYS AND CLOSET DOORS WHERE A LOCK IS UNNECESSARY.INSTALLATION IS MADE EASY AS IT CAN BE SET UP ON RIGHT-HANDED DOORS AND INCLUDES ALL THE NECESSARY CONSTRUCTION ACCESSORIES. HOWEVER, ITS IMPORTANT TO NOTE THAT THE LATCH PLATE CANNOT BE REMOVED.THE LATCH IS ADJUSTABLE WITH A BACKSET RANGING FROM 2-38 INCHES TO 2-34 INCHES, ENSURING COMPATIBILITY WITH STANDARD DOOR PREPARATIONS. IT CAN FIT DOORS WITH A THICKNESS OF 35 TO 45 MM 1-38 TO 1-34.THE LEVER IS CONSTRUCTED WITH A STURDY ALL-METAL CHASSIS TO PROVIDE STRENGTH AND DURABILITY. ADDITIONALLY, THE SPRINGS ARE REINFORCED, ENSURING THAT THE LEVER MAINTAINS ITS LEVEL POSITION OVER TIME. This door lock features a l shape shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with zinc alloy. The primary color of this product is oil rubbed bronze and it comes with oil rubbed bronze hardware. 2.5-in. Width left to right. 5-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Stainless Steel, PK10, C04200550500S (C04200550500S)
- SURE-LOC HARDWARE Sure-Loc Hardware Arapaho Privacy Knob, Flat Black (AR102 FBL)
- S & W Leveling Mount, Boltless, 1-8, 5 in. Base (BSNYLE5-TEL)
- ZORO SELECT Floor Guide 4-1/2"L, Steel (8-330)
- PAMEX Right Hand Naples Lever with Round Rose Half Dummy Lockset Grade 3 Satin Nickel Finish (FLYEP04R)
- LOCKEY USA Mechanical Keyless Lever Lock, Double Sided, 2835DC, Marine Grade (2835SCMGDC)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Satin Chrome (FE695 CEN626LAT)
- LOCKEY Lockey - 285-P Keyless Panic Trim - Medium Duty Lever with Passage - Oil Rubbed Bronze (285-P-ORB)
- SCHLAGE ELECTRONICS Standalone Keypad Programmable Electronic Lock Cylindrical Classroom / Storeroom Keypad Rhodes Lever (CO100CY70KPRHO626J)
- FALCON Grade 2 Communicating/Exit Cylindrical Lock, Non-Keyed, Dane Lever, Standard Rose, Dark Oxidized (W161D D 613)
- KABA SIMPLEX Push Button Lockset, 8000, Right, Lever (R8148B-26D-41)
- American Imaginations Keyless Entry Door Handles