Shop All Keyless Entry Door Handles
American Imaginations
2.5-in. W Door Lock_
Mfr # AI-36488
Zoro # G709579118
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Standard
- Finish Oil Rubbed
- Latch Length 5
- Case Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36488
- Zoro # G709579118
- UPC # 627622364886
- Country of Origin China
- Category Keyless Entry Door Handles
Dimensions
Latch Length | 5 |
Details
Item | Door Lock |
Handle Type | Standard |
Finish | Oil Rubbed |
Case Material | Stainless Steel |
Description
THIS PRODUCT INCLUDES: 1x door lock in oil rubbed bronze color. CONSTRUCTED FROM SOLID ZINC ALLOY, THESE PASSAGE DOOR LEVERS ADD A TOUCH OF REFINEMENT TO YOUR INTERIOR DOORS, DELIVERING A SENSE OF SOLIDITY, SOPHISTICATION, AND PLEASANTNESS WITH THEIR IMPECCABLE DESIGN AND HIGH-QUALITY CRAFTSMANSHIP.THE FUNCTIONALITY OF THESE LEVERS IS SPECIFICALLY DESIGNED FOR INTERIOR DOORS WITHIN THE HOUSE. THE PASSAGE KNOB OFFERS RELIABLE CLOSURE WITHOUT A LOCKING FEATURE, MAKING IT AN IDEAL CHOICE FOR ROOMS THAT DONT REQUIRE PRIVACY, SUCH AS CLOSETS, UTILITY ROOMS, OR HALLWAYS.THE SPECIFICATIONS OF THESE LEVERS INCLUDE A LEVER LENGTH OF 125MM 4.9 INCHES AND A ROSETTE DIMENSION OF 65MM65MM 2.562.56. THE ADJUSTABLE LATCH HAS A BACKSET OF EITHER 60MM 2-38 OR 70MM 2-34. THEY ARE DESIGNED TO FIT DOORS WITH A THICKNESS RANGING FROM 35MM TO 45MM 1-38 TO 1-34. PLEASE NOTE THAT THE LATCH PLATE IS SQUARE AND NON-REMOVABLE.THE PACKAGE INCLUDES THE SELECTED PASSAGE KNOBS, MOUNTING SCREWS, AND INSTALLATION INSTRUCTIONS. IT IS RECOMMENDED TO CHECK THESE COMPONENTS BEFORE BEGINNING THE INSTALLATION PROCESS. THE INSTALLATION ITSELF IS QUICK AND EASY, ENSURING A HASSLE-FREE EXPERIENCE.ENHANCE THE FUNCTIONALITY AND ELEGANCE OF YOUR INTERIOR DOORS WITH THESE PASSAGE DOOR LEVERS. THE PACKAGE INCLUDES ALL THE NECESSARY COMPONENTS AND INSTRUCTIONS FOR A SEAMLESS INSTALLATION. ENJOY THE CONVENIENCE AND STYLE THESE LEVERS BRING TO YOUR LIVING SPACE. This door lock features a square shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is oil rubbed bronze and it comes with oil rubbed bronze hardware. 2.5-in. Width left to right. 5-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Privacy Latch, Satin Nickel (BARN-LT 15)
- DELTANA Bright Chrome Spring Hinge (DSH4R526)
- SPEC Compression Spring, Stainless Steel, PK10, C04800383000S (C04800383000S)
- SCREENMEND SILVER SCREEN MEND 5""X7"" (857101004549)
- SCHLAGE Camelot Lever Aged Bronze Electronic Keypad Entry Lock (FE595VCAMXACC716)
- SCHLAGE Elan Electronic Keypad Entry Lock (FE595CSVPLYXELA626)
- YALE Pushbutton/Keypad Cylindrical Locks, AU-NTB620-NR 613E 2803-53L (AU-NTB620-NR 613E 2803-53L)
- SIMPLEX Push Button Lock, Entry, Key Override (LL1041B-26D-41)
- SIMPLEX Push Button Exit Trim, Satin Chrome, Right (LRP101026D41)
- KABA Push Button Lock, Entry, Passage, Stainless (LD4513532D41)
- KABA Push Button Lock, Entry, Passage, Stainless (LD4523532D41)
- American Imaginations Door Lever Locksets