Shop All Keyed Entry Door Handles
American Imaginations
2.5-in. W Door Lock_
Mfr # AI-36479
Zoro # G209579137
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Standard
- Lockset Finish Matte
- Length 5
- Width 2.5
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36479
- Zoro # G209579137
- UPC # 627622364794
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Length | 5 |
Width | 2.5 |
Details
Lockset Handle Type | Standard |
Lockset Finish | Matte |
Color | Black |
Includes | Door Lock |
Material | Stainless Steel |
Weight | 2.2 |
Description
THIS PRODUCT INCLUDES: 1x door lock in black color. WITH KEY HOLE ON OUTSIDE LEVER AND THUMB-TURN BUTTON ON INSIDE LEVER. IT CAN BE LOCKEDUNLOCKED BY 1 KEY OUTSIDE OR THUMB-TURN INSIDE.THE FLAT BLACK DOOR LOCKSET FOR USE ON EXTERIOR DOORS WHERE KEYED ENTRY AND SECURITY IS NEEDED--ENTRANCEFRONT DOOR, INDOOROUTDOOROFFICE, COMMERCIALRESIDENTIAL ETC.EASILY INSTALLS IN MINUTES WITH JUST A SCREWDRIVER. DESIGNED TO COMPLEMENT BOTH CONVENTIONAL AND MODERN STYLE INTERIOR DOORS FOR COMMERCIAL AND RESIDENTIAL APPLICATIONS.ADJUSTABLE LATCH WITH BACKSET 60MM2-38 OR 70MM 2-34 FIT ALL DOORS 35 TO 45 MM 1-38 TO 1-34 THICK, AND THE LATCH PLATE CANT REMOVABLE.HEAVY DUTY HIGH GRADE SECURITY DOOR LEVER HANDLE INCLUDES A REVERSIBLE HANDLE THAT MAKES IT PERFECT FOR FITTING LEFT OR RIGHT HANDED DOORS This door lock features a square shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is black and it comes with black hardware. 2.5-in. Width left to right. 5-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Antique Brass Door Knockers (0195.050)
- WHITECAP TEAK Single Loop Handrail - 13in (60101)
- AMERICAN GARAGE DOOR SUPPLY Adj Bracket Operator Reinforcement (ARBZS-1824)
- TRIMCO ADA Pocket Door Push and Pull Dark Bronze Powder Coat (1069.613)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ELA 626)
- BEST Mortise Lockset, Lever, 40H Series, 40H Rose, Mech. (45H7UNR15S626)
- SARGENT Lever Lockset, Mechanical, Storeroom (28-10XG04 LL 26D)
- BEST Satin Chrome Dormitory 45H7T15M626RH (887838239327)
- COPPER CREEK Avery Grade 2 Interconnect Entry, Bronze (AL6941 10B)
- YALE Grade 2 Storeroom/Closet Cylindrical Lock, Augusta Lever, Conventional Cylinder, Dark Oxidized Bronz (AU4605LN 613E)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt Set of 2, Keyed Alike, Antique Brass, 2PK (LED04C-2)
- American Imaginations Door Locks and Deadbolts