Shop All Keyed Entry Door Handles
American Imaginations
2.5-in. W Door Lock_
Mfr # AI-36476
Zoro # G409579173
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Standard
- Lockset Finish Brushed
- Includes Door Lock
- Color Brushed Nickel
- Width 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36476
- Zoro # G409579173
- UPC # 627622364763
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Width | 2.5 |
Length | 5 |
Details
Lockset Handle Type | Standard |
Lockset Finish | Brushed |
Includes | Door Lock |
Color | Brushed Nickel |
Weight | 2 |
Material | Stainless Steel |
Description
THIS PRODUCT INCLUDES: 1x door lock in brushed nickel color. THESE SINGLE CYLINDER KEYED ENTRY DOOR LEVERS ARE DESIGNED TO BE KEYED ALIKE, MEANING THAT ALL LOCKS CAN BE OPENED WITH A SINGLE KEY. THEY ARE PARTICULARLY SUITABLE FOR PROVIDING CONVENIENT ACCESS TO BEDROOMS AND OFFICES.THE LEVERS FEATURE AN ADJUSTABLE LATCH WITH OPTIONS OF 2-38 OR 2-34 60MM OR 70MM, ALLOWING THEM TO FIT STANDARD DOORS WITH A THICKNESS RANGING FROM 1-38 TO 1-34 35MM-45MM. THE LATCH PLATE IS SQUARE IN SHAPE AND CANNOT BE DETACHED.INSTALLATION IS SIMPLE AND CAN BE DONE ON BOTH RIGHT-HANDED AND LEFT-HANDED DOORS. THE PACKAGE INCLUDES ALL THE NECESSARY CONSTRUCTION ACCESSORIES. PLEASE NOTE THAT THE LATCH PLATE IS SQUARE AND NON-REMOVABLE.THESE DOOR LEVERS CONFORM TO ANSI GRADE 3 SECURITY STANDARDS, ENSURING HIGH QUALITY AND RELIABLE PERFORMANCE. THE METAL CONSTRUCTION NOT ONLY ADDS STRENGTH BUT ALSO ENHANCES SECURITY AND DURABILITY.ENJOY THE CONVENIENCE, SECURITY, AND DURABILITY PROVIDED BY THESE KEYED ALIKE ENTRY DOOR LEVERS. THEY OFFER A PRACTICAL SOLUTION FOR EASY ACCESS AND CAN BE INSTALLED ON VARIOUS TYPES OF DOORS WITH EASE. This door lock features a square shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is brushed nickel and it comes with brushed nickel hardware. 2.5-in. Width left to right. 5-in. Depth back to front. 1.5-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Electromagnetic Lock, SerieVM600, ULListed (V2M600)
- M-D 36 In. Concealed Door Bottom with Vinyl Seal (05512)
- MAG-MATE Cup Magnet with Bolt, 10 lb. Pull (MX2250B)
- LAB LAB: Best A2 Top Pin .150-12B (100 Polybag)(FN150) (LAB-B12BP1)
- MASTER LOCK Lever Lockset, Satin Nickel, Return Style (RL0115KAS)
- ARROW Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Broadway Lever, Conventional Cylinder, Satin Chro (RL11-BRR-26D)
- ARROW Lever Lockset, Mechanical, Entrance (QL81-SR-26D-CS)
- ARROW Grade 2 Storeroom Cylindrical Lock, Sierra Lever, Conventional Less Cylinder, Bright Brass Finish (RL12-SR-03-LC)
- SCHLAGE Lever Lockset, Mechanical, Storeroom, Grd.1 (ND80JD ATH 626)
- BEST Lever Lockset, Mechanical, Storeroom (9K37D15DSTK626)
- FALCON Lever Lockset, Mechanical, Entrance, Grd. 2 (W511BD D 626)
- American Imaginations Door Locks and Deadbolts