Shop All Keyless Entry Door Handles
American Imaginations
2.5-in. W Door Lock_
Mfr # AI-36447
Zoro # G909579161
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Standard
- Finish Brushed
- Case Material Stainless Steel
- Latch Length 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36447
- Zoro # G909579161
- UPC # 627622364473
- Country of Origin China
- Category Keyless Entry Door Handles
Dimensions
Latch Length | 5 |
Details
Item | Door Lock |
Handle Type | Standard |
Finish | Brushed |
Case Material | Stainless Steel |
Description
THIS PRODUCT INCLUDES: 1x door lock in satin nickel color. THIS LEVER SET IS SPECIFICALLY DESIGNED FOR AREAS SUCH AS HALLWAYS, CLOSET DOORS, AND ANY OTHER LOCATION WHERE A LOCKING FUNCTION IS NOT NECESSARY. BOTH SIDES OF THE LEVERS ARE ALWAYS FREE, PROVIDING EASY ACCESS AND CONVENIENCE.THE INSTALLATION PROCESS IS STRAIGHTFORWARD AND CAN BE DONE ON BOTH RIGHT-HANDED DOORS. ALL THE NECESSARY CONSTRUCTION ACCESSORIES ARE INCLUDED FOR YOUR CONVENIENCE. ITS IMPORTANT TO NOTE THAT THE LATCH PLATE IS NON-REMOVABLE.THE ADJUSTABLE LATCH FEATURE ALLOWS FOR VERSATILITY, WITH AN ADJUSTABLE BACKSET RANGING FROM 2-38 INCHES TO 2-34 INCHES. THIS ENSURES COMPATIBILITY WITH STANDARD DOOR PREPARATIONS, MAKING IT SUITABLE FOR A WIDE RANGE OF DOOR SIZES.CRAFTED WITH A DURABLE ALL-METAL CHASSIS, THIS LEVER SET GUARANTEES STRENGTH AND LONGEVITY. THE STRENGTHENED SPRINGS ARE DESIGNED TO MAINTAIN THE LEVEL POSITION OF THE LEVER OVER TIME, ENSURING RELIABLE PERFORMANCE AND DURABILITY.CHOOSE THIS LEVER SET FOR ITS FUNCTIONAL DESIGN, EASY INSTALLATION ON RIGHT-HANDED DOORS, ADJUSTABLE LATCH FOR COMPATIBILITY WITH VARIOUS DOOR SIZES, AND ITS ROBUST CONSTRUCTION THAT ENSURES LONG-LASTING QUALITY. ITS THE PERFECT CHOICE FOR AREAS WHERE A LOCKING FUNCTION IS NOT REQUIRED. This door lock features a l shape shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is satin nickel and it comes with satin nickel hardware. 2.5-in. Width left to right. 5-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alnico 5 Shallow Pot Magnet, 29 lb. Pull (6XY97)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.720 (1NDJ5)
- RICHELIEU HARDWARE 3 17/32 in (90 mm) x 1 7/32 in (31 mm) Brushed Nickel Contemporary Cabinet Knob Backplate Abbeydale (BP224543195)
- SURE-LOC HARDWARE Sure-Loc Hardware Wall Bumper Door Stop, 1, Vintage Bronze (DS12 11P)
- LOCKEY Lockey: 2835 - Mechanical Keypad Keyless Lever - Passage - Marine Grade (LK-2835-MG)
- SCHLAGE ELECTRONICS Wireless Cylindrical Locks, NDEBP RHO 626 (NDEBP RHO 626)
- DORMAKABA Cylindrical Combination Lever Lock, 2-3/4-in Backset, 1/2-in Throw Latch, KIL, Kaba 90 Keyway, Chrme (5021XKWL-026-41)
- LOCKEY Lockey: E995 Electronic Keypad Lever Lock (E995-ORB)
- DORMAKABA Cylindrical Locks with Keypad Trim, LL1021S-26D-41 (LL1021S-26D-41)
- SCHLAGE ELECTRONICS Standalone Keypad Programmable Electronic Lock Cylindrical Classroom / Storeroom Keypad Rhodes Lever (CO100CY70KPRHO643E)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Satin Chrome (FE575 PLY626JAZ)
- American Imaginations Door Lever Locksets