Shop All Keyless Entry Door Handles
American Imaginations
2.5-in. W Door Lock_
Mfr # AI-36445
Zoro # G409579098
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Standard
- Finish Brushed
- Case Material Stainless Steel
- Latch Length 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36445
- Zoro # G409579098
- UPC # 627622364459
- Country of Origin China
- Category Keyless Entry Door Handles
Dimensions
Latch Length | 5 |
Details
Item | Door Lock |
Handle Type | Standard |
Finish | Brushed |
Case Material | Stainless Steel |
Description
THIS PRODUCT INCLUDES: 1x door lock in satin nickel color. THIS PRODUCT IS DESIGNED FOR INTERIOR DOORS THAT REQUIRE A PRIVACY LOCKING FUNCTION, MAKING IT SUITABLE FOR BEDROOMS OR BATHROOMS WHERE ADDED SECURITY IS NEEDED.INSTALLATION IS MADE EASY AS IT CAN BE INSTALLED ON RIGHT-HANDED DOORS AND INCLUDES ALL THE NECESSARY CONSTRUCTION ACCESSORIES. PLEASE NOTE THAT THE LATCH PLATE IS NON-REMOVABLE.THE ADJUSTABLE LATCH FEATURE ALLOWS FOR FLEXIBILITY, WITH AN ADJUSTABLE BACKSET RANGING FROM 2-38 INCHES TO 2-34 INCHES, ENSURING COMPATIBILITY WITH STANDARD DOOR PREPARATIONS. IT CAN ACCOMMODATE DOORS WITH THICKNESSES RANGING FROM 35MM TO 45MM 1-38 TO 1-34.THIS PRODUCT BOASTS DECENT QUALITY, FEATURING AN ALL-METAL CHASSIS THAT PROVIDES STRENGTH AND DURABILITY. THE STRENGTHENED SPRINGS ENSURE THAT THE LEVER REMAINS LEVEL OVER TIME, ENSURING LONG-LASTING PERFORMANCE.CHOOSE THIS PRODUCT FOR ITS FUNCTIONALITY, EASY INSTALLATION ON RIGHT-HANDED DOORS, ADJUSTABLE LATCH FOR COMPATIBILITY WITH VARIOUS DOOR SIZES, AND ITS STURDY CONSTRUCTION THAT GUARANTEES DURABILITY AND RELIABILITY. This door lock features a curved shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is satin nickel and it comes with satin nickel hardware. 2.5-in. Width left to right. 5-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Disc Spring, Wave Spring, PK10 (WWMO020503424)
- HICKORY HARDWARE Knob 1-1/4 Inch Diameter (P2283-OBH)
- ILCO Ilco: Mechanical Test Key Honda / Acura HO01-SVC (ILCO-HO01-SVC)
- ZORO SELECT Bumper, Rubber, Black, 13/32"H x 13/32"W, PK.10 (115R-034S)
- LOCKEY Lockey - 285-P Keyless Panic Trim - Medium Duty Lever with Passage - Oil Rubbed Bronze (285-P-ORB)
- SCHLAGE RESIDENTIAL Cylindrical Locks with Keypad Trim, FE695 CEN626ELA (FE695 CEN626ELA)
- TOWNSTEEL E-Genius 4000 Touch Keypad Interconnect Lock 99 pin codes and 300 MIFARE RFID cards capacity Schlage (TNS-EG4TT-SRH626-40WSC)
- SCHLAGE Grade 1 Institutional Lock, Latitude Lever, Standard Cylinder, Matte Black Finish, Non-Handed (ND82PD LAT 622)
- CODELOCKS Tubular Latch Bolt, Medium Duty Mechanical Locks with Full Size Lever Handles, Code Free Option and (CDL-CL415-SS)
- ALARM LOCK Trilogy DL2700IC T2 Keypad Lever Lock w/ Interchangeable Core / WATER PROOF/Satin Chrome (ALL-DL2700IC-WP)
- SIMPLEX Kaba 1000 series, right hand, Cylindrical Lock, Combination Entry, and Key Override, Cylindrical 1?2 (KABA-LL1031-05-41)
- American Imaginations Door Locks and Deadbolts