Shop All Keyless Entry Door Knobs
American Imaginations
2.5-in. W Door Lock_
Mfr # AI-36437
Zoro # G809579162
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Nickel
- Lockset Handle Type Standard
- Material Zinc Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36437
- Zoro # G809579162
- UPC # 627622364374
- Country of Origin China
- Category Keyless Entry Door Knobs
Details
Item | Door Lock |
Lockset Finish | Satin Nickel |
Lockset Handle Type | Standard |
Material | Zinc Alloy |
Description
THIS PRODUCT INCLUDES: 1x door lock in satin nickel color. THE PRIVACY KNOB FEATURES A CONVENIENT PUSH BUTTON LOCK THAT CAN BE ENGAGED TO SECURE THE DOOR. IN CASE OF EMERGENCIES, IT CAN BE EASILY UNLOCKED FOR QUICK ACCESS, MAKING IT IDEAL FOR USE IN BEDROOMS AND BATHROOMS. THE HEAVY DUTY CONSTRUCTION GLASS DOOR KNOBS BOAST AN EXQUISITE OCTAGON DIAMOND SHAPE, CRAFTED FROM HIGH-QUALITY GLASS, AND COMPLEMENTED BY DURABLE ROSETTES IN A SATIN NICKEL FINISH. THE KNOBS ARE DESIGNED TO WITHSTAND HEAVY USE AND PROVIDE LONG-LASTING FUNCTIONALITY. ADDITIONALLY, THE SET INCLUDES AN ADJUSTABLE LATCH THAT ACCOMMODATES BOTH 2-38 AND 2-34 BACKSETS, ENSURING COMPATIBILITY WITH A VARIETY OF DOOR CONFIGURATIONS. IT CAN BE INSTALLED ON DOORS RANGING FROM 1-38 TO 1-34 IN THICKNESS, MAKING IT A VERSATILE CHOICE FOR DIFFERENT DOOR SIZES. This door lock features a diamond shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with zinc alloy. The primary color of this product is satin nickel and it comes with satin nickel hardware. 2.5-in. Width left to right. 2.3-in. Depth back to front. 0.04-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Cup Magnet, Samarium Cobalt, 25/32 in. (PF13S)
- STORCH PRODUCTS Disc Magnet, Neodymium, 11.6lb Pull, 1/2inD (B002-3586-035N)
- BLUM 24in Soft-Close Full Extension Zinc Movento Drawer Slide, Heavy-Duty 170 lbs Weight Rating, PR (769.6100S)
- PRIMELINE TOOLS Plastic Screen Frame Corners, 5/16 in. x 3/4 in., White Finish (100 Pack) (MP7729)
- AMERICAN IMAGINATIONS 4.8-in. W Door Lock_ (AI-36389)
- LOCKEY Lockey: 2830 - Mechanical Keypad Keyless Knob Lock - Passage - Oil Rubbed Bronze (LK-2830-ORB)
- SCHLAGE RESIDENTIAL Push Button Lockset, Knob, Satin Nickel (FE595 PLY619PLY)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL290KBB-SS)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1021M-26D-41 (1021M-26D-41)
- HEAT WAVE Stratford 6 Way Latch Entry Door Knob, Oil Rubbed Bronze (HE63506)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL250K-SS)
- American Imaginations Door Knob Locksets