Shop All Keyed Entry Door Handles
American Imaginations
2.5-in. W Door Lock_
Mfr # AI-36423
Zoro # G509579141
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lockset Handle Type Standard
- Lockset Finish Brushed
- Color Brushed Nickel
- Weight 1.5
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36423
- Zoro # G509579141
- UPC # 627622364237
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Width | 2.5 |
Length | 4.7 |
Details
Lockset Handle Type | Standard |
Lockset Finish | Brushed |
Color | Brushed Nickel |
Weight | 1.5 |
Material | Stainless Steel |
Includes | Door Lock |
Description
THIS PRODUCT INCLUDES: 1x door lock in brushed nickel color. THE PRIVACY DOOR LEVER LOCK FUNCTION IS DESIGNED FOR INTERIOR DOORS SUCH AS BATHROOM, BEDROOM, AND OFFICE DOORS, OFFERING A LOCKING MECHANISM WITHOUT THE NEED FOR A KEY. IT FEATURES AN INSIDE LEVER WITH A THUMB TURN THAT ALLOWS THE DOOR TO BE LOCKED. IN EMERGENCY SITUATIONS, THE DOOR CAN BE UNLOCKED FROM THE OUTSIDE USING A COIN.CONSTRUCTED WITH A CLASSY AND STURDY DESIGN, IT MEETS ANSI GRADE 3 STANDARDS AND EXCEEDS 200,000 CYCLES, ENSURING DURABILITY. THE USE OF METAL MATERIAL ADDS STRENGTH, SECURITY, AND DURABILITY TO THE LOCK.THE LOCK INCLUDES A SOLID ADJUSTABLE LATCH, WHICH CAN BE ADJUSTED TO EITHER 2-38 INCH OR 2-34 INCH 60MM OR 70MM. IT IS SUITABLE FOR DOORS WITH A THICKNESS RANGING FROM 1-38 INCH TO 1-34 INCH 35MM TO 45MM. ADDITIONALLY, IT IS REVERSIBLE, MAKING IT SUITABLE FOR BOTH RIGHT-HANDED AND LEFT-HANDED DOORS.WITH ITS BRUSHED NICKEL FINISH, THE WAVE LEVER ADDS A STYLISH ENHANCEMENT TO YOUR HOME DECOR. IT HAS A LEVER LENGTH OF 4.7 120MM AND A ROSETTE DIAMETER OF 2-12 65MM. PLEASE NOTE THAT THE SQUARE PLATE OF THE LATCH IS UNREMOVABLE.THE INSTALLATION PROCESS IS EASY, AND ALL THE NECESSARY ACCESSORIES ARE INCLUDED ALONG WITH DETAILED INSTALLATION INSTRUCTIONS. YOU CAN SIMPLY USE A SCREWDRIVER TO INSTALL THE LOCK WITHIN A FEW MINUTES.TYPE PRIVACY DOOR LEVER,BACKSET ADJUSTABLE TO 2-38 OR 2-34 WITH DOOR THICKNESS 1-38 OR 1-34 AND LEVER LENGTH 4.72120MM WITH ROSETTE DIAMETER 2.5665MM, ITS HANDING LEFT, RIGHT, REVERSIBLE. This door lock features a l shape shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is brushed nickel and it comes with brushed nickel hardware. 2.5-in. Width left to right. 4.7-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LOK ProLok: Blue Punch ” Schlage - Reverse (Pro-Lok) (PRL-BP201SCRV)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (CA1601 x 690)
- FALCON Exit Device Trim (510L-S US26D)
- TRIMLITE 30" x 80" Fir 1-Panel Shaker Bifold Door and Hardware (2668fir8401BF)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Classroom (ML2055 NSA 626)
- SCHLAGE Grade 1 Entrance Office Mortise Lock, Less Cylinder, 17 Lever, A Rose, Bright Brass Finish (L9050L 17A 605)
- TELL Light Duty Commercial Entry Lever Lockset, Satin Chrome Finish (CL100200)
- FALCON Grade 2 Entrance Office, Hana Lever, G Keyway, US26D (W511PD HAN 626)
- BEST Mortise Lockset, Lever, 45H, 45H Escutcheon, Entrance, Mech. (45H7AB15J626RH)
- SCHLAGE Cylindrical Lock, ALX80P RHO 605 (ALX80P RHO 605)
- SCHLAGE Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, SFIC Less Core, Bri (ALX53B RHO 625)
- American Imaginations Keyed Entry Door Handles