Shop All Keyed Entry Door Knobs
American Imaginations
2.5-in. W Door Lock_
Mfr # AI-36421
Zoro # G409579111
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Oil Rubbed
- Lockset Handle Type Standard
- Material Zinc Alloy
- Length (In.) 2.3
- Inside Depth 2.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36421
- Zoro # G409579111
- UPC # 627622364213
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Length (In.) | 2.3 |
Inside Depth | 2.3 |
Width (In.) | 2.5 |
Details
Lockset Finish | Oil Rubbed |
Lockset Handle Type | Standard |
Material | Zinc Alloy |
Item | Door Lock |
Color | Oil Rubbed Bronze |
Description
THIS PRODUCT INCLUDES: 1x door lock in oil rubbed bronze color. THESE DOOR KNOBS ARE MADE OF ZINC ALLOY AND CRYSTAL GLASS, WITH AN OIL-RUBBED BRONZE COLOR FINISH. THEY ARE A BEAUTIFUL AND TRADITIONAL CHOICE FOR REPLACING OR UPDATING ANY DOOR HARDWARE. THE FUNCTION OF THESE KNOBS IS PRIVACY, MAKING THEM PERFECT FOR PRIVATE SPACES LIKE BEDROOM AND BATHROOM DOORS WHERE LOCKING IS NEEDED. YOU CAN LOCK THE KNOB BY PUSHING THE PIN AND UNLOCK IT BY TWISTING THE KNOB FROM THE INTERIOR. IN CASE OF AN EMERGENCY, YOU CAN USE ANY THIN TOOL TO PUSH THROUGH THE HOLE FOR AN EMERGENCY RELEASE. THE ADJUSTABLE LATCH HAS A BACKSET OF EITHER 60MM 2-38 OR 70MM 2-34, AND IT FITS DOORS THAT ARE 35 TO 45MM 1-38 TO 1-34 THICK. PLEASE NOTE THAT THE LATCH PLATE IS SQUARE AND CANNOT BE REMOVED. This door lock features a diamond shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with zinc alloy. The primary color of this product is oil rubbed bronze and it comes with oil rubbed bronze hardware. 2.5-in. Width left to right. 2.3-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Dearborn Architectural Grade PVC Running Trim, 6"H x 5/8"P x 48"L (RUNP06X0625X48DRB)
- KABA Kaba Y1E-999N 0.8 x 0.1 in. Ilco Key Blank For Yale Lockset; Pack Of 10 (174730)
- IVES Bright Brass Stop FS4483 (FS.10121)
- MSI Delray Quarter Round 1.10 In. W X 94 In. Brown Hybrid Core Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0267)
- AMERICAN IMAGINATIONS 2.5-in. W Door Lock_ (AI-36425)
- AMERICAN IMAGINATIONS 2-in. W Door Lock_ (AI-36316)
- HOME PLUS Lock Combo Pack Pb (LA2140)
- BALDWIN ESTATE Entry Door Knobs Satin Black (5213.190.ENTR)
- BEST Knob Lockset, 2-3/4" Backset, Mechanical (8K37AB4DSTK626)
- TELL Grade 2 Cylindrical Lock, Entry, Lever, Satin Chrome, 2-3/8 Inch Backset, SFIC Less Core-Small (L2053-IC-8-26D)
- SCHLAGE RESIDENTIAL Knob Lockset, Bright Nickel, Entrance, Gr 2 (F51A BWE 618)
- American Imaginations Door Knob Locksets